STAHLIN J1412HLL Enclosure, 14 x 12 x 6 Inch Size, Wall Mount, Fiberglass Reinforced Polyester, Gray | CV7LBC

STAHLIN J1412HLL Enclosure, 14 x 12 x 6 Inch Size, Wall Mount, Fiberglass Reinforced Polyester, Gray

Item: CV7LBC Model: J1412HLL
In Stock

Get it by Tuesday, Jun 17

€504.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
CompositionNon-Metallic
Cover DesignHinged
Gross Weight8.5 lbs.
Nominal Depth6"
Nominal Height14"
Nominal Width12"
Number Of Doors1
Product SeriesJ
Ships Factory DirectNo
Window/clear CoverNo

Shipping Info:

Ship weight (kg) 3.825
Ship height (cm)39.37
Ship length (cm)15.75
Ship width (cm)34.24
HS code853810
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAHLIN J1412HLL Enclosure, 14 x 12 x 6 Inch Size, Wall Mount, Fiberglass Reinforced Polyester, Gray
€504.00 /unit