STAHLIN DS141206HPL Enclosure, 14 x 12 x 6 Inch Size, Wall Mount, Fiberglass Reinforced Polyester, Gray | CV7JYC

STAHLIN DS141206HPL Enclosure, 14 x 12 x 6 Inch Size, Wall Mount, Fiberglass Reinforced Polyester, Gray

Item: CV7JYC Model: DS141206HPL
In Stock

Get it by Thursday, Jun 12

€414.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
CompositionNon-Metallic
Cover DesignHinged
Gross Weight8 lbs.
Nominal Depth6"
Nominal Height14"
Nominal Width12"
Number Of Doors1
Product SeriesDiamond Shield
Ships Factory DirectNo
Window/clear CoverNo

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)39.34
Ship length (cm)16.03
Ship width (cm)35.2
HS code853810
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAHLIN DS141206HPL Enclosure, 14 x 12 x 6 Inch Size, Wall Mount, Fiberglass Reinforced Polyester, Gray
€414.00 /unit