STAHLIN CL1311HLL Enclosure, 13 x 11 x 6 Inch Size, Wall Mount, Fiberglass Reinforced Polyester, Gray | CV7JWU

STAHLIN CL1311HLL Enclosure, 13 x 11 x 6 Inch Size, Wall Mount, Fiberglass Reinforced Polyester, Gray

Item: CV7JWU Model: CL1311HLL
In Stock

Get it by Tuesday, Jun 17

€718.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
CompositionNon-Metallic
Cover DesignHinged
Gross Weight7 lbs.
Nominal Depth6"
Nominal Height13"
Nominal Width11"
Number Of Doors1
Ships Factory DirectNo
Window/clear CoverNo

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)33.55
Ship length (cm)16.74
Ship width (cm)28.47
HS code853810
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAHLIN CL1311HLL Enclosure, 13 x 11 x 6 Inch Size, Wall Mount, Fiberglass Reinforced Polyester, Gray
€718.20 /unit