Stafford Mfg WP2L111 Wrenching Collar, 2 Piece Split, Clamp Type, 1.657 Inch Bore, Steel | CJ6JUQ

STAFFORD MFG WP2L111 Wrenching Collar, 2 Piece Split, Clamp Type, 1.657 Inch Bore, Steel

Item: CJ6JUQ Model: WP2L111
Limited Availability
€43.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWrenching Collar
Bore Size1 2/3"
FinishBlack Oxide
MaterialSteel
Outside Dia.2 1/2"
Pipe Size1 1/4"
Screw Length5/8"
Screw MaterialAlloy Steel
Screw Size1/4"-28
TypeLow Profile
Width1/2"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelTypeOutside Dia.Screw LengthBore SizeScrew SizePipe SizeMaterialFinishPrice
Stafford Mfg WC2L004 Wrenching Collar, 2 Piece Split, Clamp Type, 1/4 Inch Bore, Steel | CJ6JTV WC2L004Low Profile0.688"3/8"1/4"#4-40-SteelBlack Oxide€21.56
RFQ
Stafford Mfg WC2L006 Wrenching Collar, 2 Piece Split, Clamp Type, 3/8 Inch Bore, Steel | CJ6JTW WC2L006Low Profile7/8"3/8"3/8"#6-32-SteelBlack Oxide€24.97
RFQ
Stafford Mfg WC2L008 Wrenching Collar, 2 Piece Split, Clamp Type, 1/2 Inch Bore, Steel | CJ6JTX WC2L008Low Profile1 1/8"1/2"1/2"#8-32-SteelBlack Oxide€21.40
RFQ
Stafford Mfg WC2L010 Wrenching Collar, 2 Piece Split, Clamp Type, 5/8 Inch Bore, Steel | CJ6JTY WC2L010Low Profile1.313"5/8"5/8"#10-32-SteelBlack Oxide€21.31
RFQ
Stafford Mfg WC2L012 Wrenching Collar, 2 Piece Split, Clamp Type, 3/4 Inch Bore, Steel | CJ6JTZ WC2L012Low Profile1 1/2"5/8"3/4"1/4"-28-SteelBlack Oxide€24.28
RFQ
Stafford Mfg WC2L100 Wrenching Collar, 2 Piece Split, Clamp Type, 1 Inch Bore, Steel | CJ6JUA WC2L100Low Profile1 3/4"5/8"1"1/4"-28-SteelBlack Oxide€24.93
RFQ
Stafford Mfg WC2L102 Wrenching Collar, 2 Piece Split, Clamp Type, 1-1/8 Inch Bore, Steel | CJ6JUB WC2L102Low Profile1 7/8"5/8"1 1/8"1/4"-28-SteelBlack Oxide€24.70
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG WP2L111 Wrenching Collar, 2 Piece Split, Clamp Type, 1.657 Inch Bore, Steel
€43.78 /unit