Stafford Mfg WC2SM025 Wrenching Shaft Collar, 2 Piece Split, 25mm I.D., SS | CJ6JZE

STAFFORD MFG WC2SM025 Wrenching Shaft Collar, 2 Piece Split, 25mm I.D., SS

Item: CJ6JZE Model: WC2SM025
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size25 mm
MaterialStainless Steel
Outside Dia.45 mm
Screw Length16 mm
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw SizeM6 x 1
TypeLow Profile
Width15 mm

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.MaterialScrew MaterialScrew LengthBore SizeScrew SizeTypeFinishPrice
Stafford Mfg WC2LM010 Wrenching Shaft Collar, 2 Piece Split, 10mm I.D., Steel | CJ6JYB WC2LM01024 mmSteelAlloy Steel10 mm10 mmM3 x 0.5Low ProfileBlack Oxide€31.54
RFQ
Stafford Mfg WC2LM012 Wrenching Shaft Collar, 2 Piece Split, 12mm I.D., Steel | CJ6JYC WC2LM01228 mmSteelAlloy Steel12 mm12 mmM4 x 0.7Low ProfileBlack Oxide€28.21
RFQ
Stafford Mfg WC2LM014 Wrenching Shaft Collar, 2 Piece Split, 14mm I.D., Steel | CJ6JYD WC2LM01430 mmSteelAlloy Steel16 mm14 mmM4 x 0.7Low ProfileBlack Oxide€25.69
RFQ
Stafford Mfg WC2LM015 Wrenching Shaft Collar, 2 Piece Split, 15mm I.D., Steel | CJ6JYE WC2LM01534 mmSteelAlloy Steel16 mm15 mmM5 x 0.8Low ProfileBlack Oxide€28.62
RFQ
Stafford Mfg WC2LM016 Wrenching Shaft Collar, 2 Piece Split, 16mm I.D., Steel | CJ6JYF WC2LM01634 mmSteelAlloy Steel16 mm16 mmM5 x 0.8Low ProfileBlack Oxide€28.39
RFQ
Stafford Mfg WC2LM017 Wrenching Shaft Collar, 2 Piece Split, 17mm I.D., Steel | CJ6JYG WC2LM01736 mmSteelAlloy Steel16 mm17 mmM5 x 0.8Low ProfileBlack Oxide-
RFQ
Stafford Mfg WC2LM018 Wrenching Shaft Collar, 2 Piece Split, 18mm I.D., Steel | CJ6JYH WC2LM01836 mmSteelAlloy Steel16 mm18 mmM5 x 0.8Low ProfileBlack Oxide€24.35
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG WC2SM025 Wrenching Shaft Collar, 2 Piece Split, 25mm I.D., SS