STAFFORD MFG UPS-A400AP Adapter Plate, 4 Inch Length, 4 Inch Height, Aluminum, Black Anodized

Item: CJ6KCA Model: UPS-A400AP
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter Plate
Center Hole Dia.1/2"
FinishBlack Anodized
GradeGrade 2024-T351
Height4"
Length4"
MaterialAluminum
Mounting Hole0.344"
Width1/2"

Shipping Info:

Country of OriginUSA

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG UPS-A400AP Adapter Plate, 4 Inch Length, 4 Inch Height, Aluminum, Black Anodized