STAFFORD MFG UPS-A100008P Parallel Clamp, 1 x 1/2 Inch Bore, Aluminum, Black Anodized

Item: CJ6KBJ Model: UPS-A100008P
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
Bore Size A1"
Bore Size B1/2"
FinishBlack Anodized
GradeGrade 2024-T351
MaterialAluminum
Outside Dia.2"
Screw MaterialAlloy Steel
Screw Size10-32
Total Length3"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Total LengthBore SizeBore Size ABore Size BMaterialGradeScrew MaterialPrice
Stafford Mfg UPS-A008008P Parallel Clamp, 1/2 x 1/2 Inch Bore, Aluminum, Black Anodized | CJ6KBF UPS-A008008P1 3/8"2"1/2"--AluminumGrade 2024-T351Alloy Steel-
RFQ
Stafford Mfg UPS-A012008P Parallel Clamp, 3/4 x 1/2 Inch Bore, Aluminum, Black Anodized | CJ6KBG UPS-A012008P1 3/4"2 1/2"-3/4"1/2"AluminumGrade 2024-T351Alloy Steel-
RFQ
Stafford Mfg UPS-A012012P Parallel Clamp, 3/4 x 3/4 Inch Bore, Aluminum, Black Anodized | CJ6KBH UPS-A012012P1 3/4"2 1/2"3/4"--AluminumGrade 2024-T351Alloy Steel-
RFQ
Stafford Mfg UPS-A100012P Parallel Clamp, 1 x 3/4 Inch Bore, Aluminum, Black Anodized | CJ6KBK UPS-A100012P2"3"-1"3/4"AluminumGrade 2024-T351Alloy Steel-
RFQ
Stafford Mfg UPS-A100100P Parallel Clamp, 1 x 1 Inch Bore, Aluminum, Black Anodized | CJ6KBL UPS-A100100P2"3"1"--AluminumGrade 2024-T351Alloy Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG UPS-A100008P Parallel Clamp, 1 x 1/2 Inch Bore, Aluminum, Black Anodized