STAFFORD MFG SMA-SA5-M12X1F Sensor Mount Assembly, A Type Base, Small Base, 5 Inch Size, Aluminum

Item: CJ6JXJ Model: SMA-SA5-M12X1F
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor Mount Assembly
Bore SizeM12 x 1
FinishMatte
GradeGrade 2024-T351
Height6.281"
MaterialAluminum
Mounting Screws4-10
Screw MaterialAlloy Steel
Screw Size#8-32 x 1/2
Total Length1 1/4"
Total Width1 1/4"
TypeSliding Mount, Small Base A

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelTypeHeightTotal LengthTotal WidthScrew SizeBore SizeMounting ScrewsScrew MaterialPrice
Stafford Mfg SMA-LA1-M18X1F Sensor Mount Assembly, A Type Base, Large Base, 1 Inch Size, Aluminum | CJ6JVZ SMA-LA1-M18X1FLarge Base A, Sliding Mount2.781"1 1/2"1 3/4"1/4"-28 x 3/4M18 x 18-32Alloy Steel-
RFQ
Stafford Mfg SMA-LA1-M30X1.5F Sensor Mount Assembly, A Type Base, Large Base, 1 Inch Size, Aluminum | CJ6JWA SMA-LA1-M30X1.5FLarge Base A, Sliding Mount3.281"1 1/2"2 1/4"1/4"-28 x 3/4M30 x 1.58-32Alloy Steel-
RFQ
Stafford Mfg SMA-LA2-M18X1F Sensor Mount Assembly, A Type Base, Large Base, 2 Inch Size, Aluminum | CJ6JWB SMA-LA2-M18X1FLarge Base A, Sliding Mount3.781"1 1/2"1 3/4"1/4"-28 x 3/4M18 x 18-32Alloy Steel-
RFQ
Stafford Mfg SMA-LA2-M30X1.5F Sensor Mount Assembly, A Type Base, Large Base, 2 Inch Size, Aluminum | CJ6JWC SMA-LA2-M30X1.5FLarge Base A, Sliding Mount4.281"1 1/2"2 1/4"1/4"-28 x 3/4M30 x 1.58-32Alloy Steel-
RFQ
Stafford Mfg SMA-LA3-M18X1F Sensor Mount Assembly, A Type Base, Large Base, 3 Inch Size, Aluminum | CJ6JWD SMA-LA3-M18X1FLarge Base A, Sliding Mount4.781"1 1/2"1 3/4"1/4"-28 x 3/4M18 x 18-32Alloy Steel-
RFQ
Stafford Mfg SMA-LA3-M30X1.5F Sensor Mount Assembly, A Type Base, Large Base, 3 Inch Size, Aluminum | CJ6JWE SMA-LA3-M30X1.5FLarge Base A, Sliding Mount5.281"1 1/2"2 1/4"1/4"-28 x 3/4M30 x 1.58-32Alloy Steel-
RFQ
Stafford Mfg SMA-LA4-M18X1F Sensor Mount Assembly, A Type Base, Large Base, 4 Inch Size, Aluminum | CJ6JWF SMA-LA4-M18X1FLarge Base A, Sliding Mount5.781"1 1/2"1 3/4"1/4"-28 x 3/4M18 x 18-32Alloy Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG SMA-SA5-M12X1F Sensor Mount Assembly, A Type Base, Small Base, 5 Inch Size, Aluminum