STAFFORD MFG SEN3AM8X1FA Sensor Mount Collar, 8M x 1 Threaded Bore, Aluminum

Item: CJ6JUW Model: SEN3AM8X1FA
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Collar
Bore SizeM8 x 1
GradeGrade 2024-T351
MaterialAluminum
Mounting Screw Size#4-10
Outside Dia.0.813"
Screw Length3/8"
Screw MaterialAlloy Steel
Screw Size#4-40
Width1/4"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Screw LengthBore SizeScrew SizeMaterialScrew MaterialPrice
Stafford Mfg SEN3AM12X1F Sensor Mount Collar, 12M x 1 Threaded Bore, Aluminum | CJ6JUT SEN3AM12X1F1 1/4"1/2"M12 x 1#8-32AluminumAlloy Steel-
RFQ
Stafford Mfg SEN3AM18X1F Sensor Mount Collar, 18M x 1 Threaded Bore, Aluminum | CJ6JUU SEN3AM18X1F1 3/4"3/4"M18 x 11/4"-28AluminumAlloy Steel-
RFQ
Stafford Mfg SEN3AM30X1.5F Sensor Mount Collar, 30M x 1.5 Threaded Bore, Aluminum | CJ6JUV SEN3AM30X1.5F2 1/4"3/4"M30 x 1.51/4"-28AluminumAlloy Steel-
RFQ
Stafford Mfg SEN3AM8X1FB Sensor Mount Collar, With Holes, 8M x 1 Threaded Bore, Aluminum | CJ6JUX SEN3AM8X1FB0.813"3/8"M8 x 1#4-40AluminumAlloy Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG SEN3AM8X1FA Sensor Mount Collar, 8M x 1 Threaded Bore, Aluminum