Stafford Mfg FRL0083755250 Flange Adapter Ring, 1/2 Inch Bore, 5-1/4 Inch O.D., Steel | CJ6KLR

STAFFORD MFG FRL0083755250 Flange Adapter Ring, 1/2 Inch Bore, 5-1/4 Inch O.D., Steel

Item: CJ6KLR Model: FRL0083755250
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter Ring
Bore Size1/2"
FinishBlack Oxide
GradeGrade 1018
Inside Dia.1.377"
MaterialSteel
Mounting Hole8-32
Outside Dia.5 1/4"
Width3/8"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelMaterialOutside Dia.Inside Dia.Bore SizeMounting HoleGradeFinishPrice
Stafford Mfg FRL0083753250 Flange Adapter Ring, 1/2 Inch Bore, 3-1/4 Inch O.D., Steel | CJ6KLP FRL0083753250Steel3 1/4"1.377"1/2"8-32Grade 1018Black Oxide€65.52
RFQ
Stafford Mfg FRL0083754250 Flange Adapter Ring, 1/2 Inch Bore, 4-1/4 Inch O.D., Steel | CJ6KLQ FRL0083754250Steel4 1/4"1.377"1/2"8-32Grade 1018Black Oxide-
RFQ
Stafford Mfg FRL0103753625 Flange Adapter Ring, 5/8 Inch Bore, 3-5/8 Inch O.D., Steel | CJ6KLT FRL0103753625Steel3 5/8"1.627"5/8"10-24Grade 1018Black Oxide€69.97
RFQ
Stafford Mfg FRL0103754625 Flange Adapter Ring, 5/8 Inch Bore, 4-5/8 Inch O.D., Steel | CJ6KLU FRL0103754625Steel4 5/8"1.627"5/8"10-24Grade 1018Black Oxide-
RFQ
Stafford Mfg FRL0103755625 Flange Adapter Ring, 5/8 Inch Bore, 5-5/8 Inch O.D., Steel | CJ6KLV FRL0103755625Steel5 5/8"1.627"5/8"10-24Grade 1018Black Oxide-
RFQ
Stafford Mfg FRL0123754000 Flange Adapter Ring, 3/4 Inch Bore, 4 Inch O.D., Steel | CJ6KLW FRL0123754000Steel4"1.877"3/4"1/4"-20Grade 1018Black Oxide-
RFQ
Stafford Mfg FRL0123755000 Flange Adapter Ring, 3/4 Inch Bore, 5 Inch O.D., Steel | CJ6KLX FRL0123755000Steel5"1.877"3/4"1/4"-20Grade 1018Black Oxide-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG FRL0083755250 Flange Adapter Ring, 1/2 Inch Bore, 5-1/4 Inch O.D., Steel