Stafford Mfg FC1S112 Shaft Collar, Face Mounting, 1 Piece Split, Clamp Type, 1-3/4 Inch Bore, SS | CJ6KRQ

STAFFORD MFG FC1S112 Shaft Collar, Face Mounting, 1 Piece Split, Clamp Type, 1-3/4 Inch Bore, SS

Item: CJ6KRQ Model: FC1S112
Limited Availability
€96.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size1 3/4"
MaterialStainless Steel
Mounting Hole Size5/16"-18
Outside Dia.2 3/4"
Screw Length1"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size5/16"-24
TypeLow Profile
Width0.688"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Mounting Hole SizeScrew LengthBore SizeScrew SizeTypeMaterialScrew MaterialPrice
Stafford Mfg FC1S008 Shaft Collar, Face Mounting, 1 Piece Split, Clamp Type, 1/2 Inch Bore, SS | CJ6KRE FC1S0081 1/8"#8-321/2"1/2"#8-32Low ProfileStainless SteelStainless Steel€29.61
RFQ
Stafford Mfg FC1S009 Shaft Collar, Face Mounting, 1 Piece Split, Clamp Type, 9/16 Inch Bore, SS | CJ6KRF FC1S0091.313"#10-245/8"9/16"#10-32Low ProfileStainless SteelStainless Steel€44.17
RFQ
Stafford Mfg FC1S010 Shaft Collar, Face Mounting, 1 Piece Split, Clamp Type, 5/8 Inch Bore, SS | CJ6KRG FC1S0101.313"#10-245/8"5/8"#10-32Low ProfileStainless SteelStainless Steel€31.12
RFQ
Stafford Mfg FC1S011 Shaft Collar, Face Mounting, 1 Piece Split, Clamp Type, 11/16 Inch Bore, SS | CJ6KRH FC1S0111 1/2"1/4"-205/8"11/16"1/4"-28Low ProfileStainless SteelStainless Steel€33.88
RFQ
Stafford Mfg FC1S012 Shaft Collar, Face Mounting, 1 Piece Split, Clamp Type, 3/4 Inch Bore, SS | CJ6KRJ FC1S0121 1/2"1/4"-205/8"3/4"1/4"-28Low ProfileStainless SteelStainless Steel€39.46
RFQ
Stafford Mfg FC1S100 Shaft Collar, Face Mounting, 1 Piece Split, Clamp Type, 1 Inch Bore, SS | CJ6KRK FC1S1001 3/4"1/4"-205/8"1"1/4"-28Low ProfileStainless SteelStainless Steel€39.33
RFQ
Stafford Mfg FC1S102 Shaft Collar, Face Mounting, 1 Piece Split, Clamp Type, 1-1/8 Inch Bore, SS | CJ6KRL FC1S1021 7/8"1/4"-205/8"1 1/8"1/4"-28Low ProfileStainless SteelStainless Steel€56.52
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG FC1S112 Shaft Collar, Face Mounting, 1 Piece Split, Clamp Type, 1-3/4 Inch Bore, SS
€96.16 /unit