STAFFORD MFG FC1LM040 Metric Face Mounting Shaft Collar, 1 Piece Split, Clamp Type, 40mm Bore, Steel | CJ6HQT

STAFFORD MFG FC1LM040 Metric Face Mounting Shaft Collar, 1 Piece Split, Clamp Type, 40mm Bore, Steel

Item: CJ6HQT Model: FC1LM040
Limited Availability
€45.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size40 mm
FinishBlack Oxide
MaterialSteel
Mounting Hole SizeM6 x 1
Outside Dia.60 mm
Screw Length18 mm
Screw MaterialAlloy Steel
Screw SizeM6 x 1
TypeLow Profile
Width15 mm

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Mounting Hole SizeScrew LengthBore SizeScrew SizeTypeMaterialFinishPrice
STAFFORD MFG FC1LM012 Metric Face Mounting Shaft Collar, 1 Piece Split, Clamp Type, 12mm Bore, Steel | CJ6HQK FC1LM01228 mmM4 x 0.712 mm12 mmM4 x 0.7Low ProfileSteelBlack Oxide€29.72
RFQ
STAFFORD MFG FC1LM016 Metric Face Mounting Shaft Collar, 1 Piece Split, Clamp Type, 16mm Bore, Steel | CJ6HQL FC1LM01634 mmM5 x 0.816 mm16 mmM5 x 0.8Low ProfileSteelBlack Oxide€33.55
RFQ
STAFFORD MFG FC1LM018 Metric Face Mounting Shaft Collar, 1 Piece Split, Clamp Type, 18mm Bore, Steel | CJ6HQM FC1LM01836 mmM5 x 0.816 mm18 mmM5 x 0.8Low ProfileSteelBlack Oxide€39.94
RFQ
STAFFORD MFG FC1LM020 Metric Face Mounting Shaft Collar, 1 Piece Split, Clamp Type, 20mm Bore, Steel | CJ6HQN FC1LM02040 mmM5 x 0.816 mm20 mmM6 x 1Low ProfileSteelBlack Oxide€34.72
RFQ
STAFFORD MFG FC1LM025 Metric Face Mounting Shaft Collar, 1 Piece Split, Clamp Type, 25mm Bore, Steel | CJ6HQP FC1LM02545 mmM5 x 0.816 mm25 mmM6 x 1Low ProfileSteelBlack Oxide€36.45
RFQ
STAFFORD MFG FC1LM030 Metric Face Mounting Shaft Collar, 1 Piece Split, Clamp Type, 30mm Bore, Steel | CJ6HQQ FC1LM03054 mmM6 x 118 mm30 mmM6 x 1Low ProfileSteelBlack Oxide€40.73
RFQ
STAFFORD MFG FC1LM035 Metric Face Mounting Shaft Collar, 1 Piece Split, Clamp Type, 35mm Bore, Steel | CJ6HQR FC1LM03557 mmM6 x 118 mm35 mmM6 x 1Low ProfileSteelBlack Oxide€40.52
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG FC1LM040 Metric Face Mounting Shaft Collar, 1 Piece Split, Clamp Type, 40mm Bore, Steel
€45.81 /unit