Stafford Mfg 9SXGG008C High Torque Quick Release Clamping Handle, 8-32 Inch Thread Size, SS | CJ6KFN

STAFFORD MFG 9SXGG008C High Torque Quick Release Clamping Handle, 8-32 Inch Thread Size, SS

Item: CJ6KFN Model: 9SXGG008C
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamping Handle
Handle Dia.1"
MaterialStainless Steel
Screw MaterialStainless Steel
Thread Size8-32
Total Length5 1/8"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelMaterialHandle Dia.Screw MaterialThread SizeTotal LengthFinishPrice
Stafford Mfg 9LXGG004C High Torque Quick Release Clamping Handle, 4-40 Inch Thread Size, Steel | CJ6KFD 9LXGG004CSteel1/2"Alloy Steel4-103 3/8"Black Oxide-
RFQ
Stafford Mfg 9LXGG006C High Torque Quick Release Clamping Handle, 6-32 Inch Thread Size, Steel | CJ6KFE 9LXGG006CSteel1/2"Alloy Steel6-323 3/8"Black Oxide-
RFQ
Stafford Mfg 9LXGG008C High Torque Quick Release Clamping Handle, 8-32 Inch Thread Size, Steel | CJ6KFF 9LXGG008CSteel1"Alloy Steel8-325 1/8"Black Oxide-
RFQ
Stafford Mfg 9LXGG010F High Torque Quick Release Clamping Handle, 10-32 Inch Thread Size, Steel | CJ6KFG 9LXGG010FSteel1"Alloy Steel10-325 1/8"Black Oxide-
RFQ
Stafford Mfg 9LXGG014F High Torque Quick Release Clamping Handle, 1/4-28 Inch Thread Size, Steel | CJ6KFH 9LXGG014FSteel1"Alloy Steel1/4"-285 1/8"Black Oxide-
RFQ
Stafford Mfg 9LXGG516F High Torque Quick Release Clamping Handle, 5/16-24 Inch Thread Size, Steel | CJ6KFJ 9LXGG516FSteel1"Alloy Steel5/16"-245 1/8"Black Oxide-
RFQ
Stafford Mfg 9LXGG616F High Torque Quick Release Clamping Handle, 3/8-24 Inch Thread Size, Steel | CJ6KFK 9LXGG616FSteel1"Alloy Steel3/8"-245 1/8"Black Oxide-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 9SXGG008C High Torque Quick Release Clamping Handle, 8-32 Inch Thread Size, SS