STAFFORD MFG 7S112112FK Rigid Shaft Coupling, Keyway, 2 Piece Split, Clamp Type, 1-3/4 x 1-3/4 Inch Bore, SS | CJ6GMZ

STAFFORD MFG 7S112112FK Rigid Shaft Coupling, Keyway, 2 Piece Split, Clamp Type, 1-3/4 x 1-3/4 Inch Bore, SS

Item: CJ6GMZ Model: 7S112112FK
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Size1 3/4"
Keyway Size3/8"
MaterialStainless Steel
Outside Dia.2 3/4"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size5/16"-24 x 1
Total Length4 1/8"
TypeLow Profile

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelTypeScrew SizeTotal LengthBore SizeTorqueKeyway SizeBore Size ABore Size BPrice
STAFFORD MFG 5S004004F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 1/4 x 1/4 Inch Bore, SS | CJ6GFT 5S004004FHigh Strength#4-40 x 5/161 1/4"1/4"17.5 lbs.-in.----
RFQ
STAFFORD MFG 5S006004F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 3/8 x 1/4 Inch Bore, SS | CJ6GFU 5S006004FHigh Strength#6-32 x 3/81 5/8"-27.5 lbs.-in.-3/8"1/4"-
RFQ
STAFFORD MFG 5S006006F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 3/8 x 3/8 Inch Bore, SS | CJ6GFV 5S006006FHigh Strength#6-32 x 3/81 5/8"3/8"41.25 lbs.-in.---€133.07
RFQ
STAFFORD MFG 5S008006F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 1/2 x 3/8 Inch Bore, SS | CJ6GFW 5S008006FHigh Strength#8-32 x 1/21 7/8"-56.25 lbs.-in.-1/2"3/8"-
RFQ
STAFFORD MFG 5S008008F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 1/2 x 1/2 Inch Bore, SS | CJ6GFX 5S008008FHigh Strength#8-32 x 1/21 7/8"1/2"75 lbs.-in.----
RFQ
STAFFORD MFG 5S010008F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 5/8 x 1/2 Inch Bore, SS | CJ6GFY 5S010008FHigh Strength#10-32 x 1/22 1/4"-142.5 lbs.-in.-5/8"1/2"€164.93
RFQ
STAFFORD MFG 5S010010F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 5/8 x 5/8 Inch Bore, SS | CJ6GFZ 5S010010FHigh Strength#10-32 x 1/22 1/4"5/8"178.13 lbs.-in.---€150.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 7S112112FK Rigid Shaft Coupling, Keyway, 2 Piece Split, Clamp Type, 1-3/4 x 1-3/4 Inch Bore, SS