STAFFORD MFG 7L302 Shaft Collar, 1 Piece Split, Clamp Type, 3-1/8 Inch Bore, Steel | CJ6DGZ

STAFFORD MFG 7L302 Shaft Collar, 1 Piece Split, Clamp Type, 3-1/8 Inch Bore, Steel

Item: CJ6DGZ Model: 7L302
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size3 1/8"
FinishBlack Oxide
GradeGrade C1026
MaterialSteel
Outside Dia.4 1/2"
Screw Length1"
Screw MaterialAlloy Steel
Screw Size3/8"-24
TypeLow Profile
Width22/25"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelTypeOutside Dia.FinishScrew MaterialScrew LengthBore SizeScrew SizeMaterialPrice
STAFFORD MFG 1L002 Shaft Collar, 1 Piece Split, Clamp Type, 1/8 Inch Bore, Steel | CJ6CVH 1L002High Strength0.813"Black OxideAlloy Steel3/8"1/8"#4-40Steel€10.24
RFQ
STAFFORD MFG 1L003 Shaft Collar, 1 Piece Split, Clamp Type, 3/16 Inch Bore, Steel | CJ6CVJ 1L003High Strength0.813"Black OxideAlloy Steel3/8"3/16"#4-40Steel€10.62
RFQ
STAFFORD MFG 1L004 Shaft Collar, 1 Piece Split, Clamp Type, 1/4 Inch Bore, Steel | CJ6CVK 1L004High Strength0.813"Black OxideAlloy Steel3/8"1/4"#4-40Steel€10.62
RFQ
STAFFORD MFG 1L005 Shaft Collar, 1 Piece Split, Clamp Type, 5/16 Inch Bore, Steel | CJ6CVL 1L005High Strength0.813"Black OxideAlloy Steel3/8"5/16"#4-40Steel€10.89
RFQ
STAFFORD MFG 1L006 Shaft Collar, 1 Piece Split, Clamp Type, 3/8 Inch Bore, Steel | CJ6CVM 1L006High Strength1.063"Black OxideAlloy Steel3/8"3/8"#6-32Steel€8.89
RFQ
STAFFORD MFG 1L007 Shaft Collar, 1 Piece Split, Clamp Type, 7/16 Inch Bore, Steel | CJ6CVN 1L007High Strength1.063"Black OxideAlloy Steel3/8"7/16"#6-32Steel€9.50
RFQ
STAFFORD MFG 1L008 Shaft Collar, 1 Piece Split, Clamp Type, 1/2 Inch Bore, Steel | CJ6CVP 1L008High Strength1 1/4"Black OxideAlloy Steel1/2"1/2"#8-32Steel€9.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 7L302 Shaft Collar, 1 Piece Split, Clamp Type, 3-1/8 Inch Bore, Steel