STAFFORD MFG 7L012012FK Rigid Shaft Coupling, Keyway, 2 Piece Split, Clamp Type, 3/4 x 3/4 Inch Bore, Steel | CJ6GMG

STAFFORD MFG 7L012012FK Rigid Shaft Coupling, Keyway, 2 Piece Split, Clamp Type, 3/4 x 3/4 Inch Bore, Steel

Item: CJ6GMG Model: 7L012012FK
Limited Availability
€121.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Size3/4"
FinishBlack Oxide
Keyway Size3/16"
MaterialSteel
Outside Dia.1 1/2"
Screw MaterialAlloy Steel
Screw Size1/4"-28 x 5/8
Total Length2 1/4"
TypeLow Profile

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelTypeScrew SizeTotal LengthBore SizeTorqueKeyway SizeBore Size ABore Size BPrice
STAFFORD MFG 5L004004F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 1/4 x 1/4 Inch Bore, Steel | CJ6GEQ 5L004004FHigh Strength#4-40 x 3/81 1/4"1/4"50 lbs.-in.----
RFQ
STAFFORD MFG 5L006004F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 3/8 x 1/4 Inch Bore, Steel | CJ6GER 5L006004FHigh Strength#6-32 x 3/81 5/8"-80 lbs.-in.-3/8"1/4"-
RFQ
STAFFORD MFG 5L006006F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 3/8 x 3/8 Inch Bore, Steel | CJ6GET 5L006006FHigh Strength#6-32 x 3/81 5/8"3/8"120 lbs.-in.---€97.22
RFQ
STAFFORD MFG 5L008006F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 1/2 x 3/8 Inch Bore, Steel | CJ6GEU 5L008006FHigh Strength#8-32 x 1/21 7/8"-150 lbs.-in.-1/2"3/8"€108.77
RFQ
STAFFORD MFG 5L008008F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 1/2 x 1/2 Inch Bore, Steel | CJ6GEV 5L008008FHigh Strength#8-32 x 1/21 7/8"1/2"200 lbs.-in.---€92.03
RFQ
STAFFORD MFG 5L010008F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 5/8 x 1/2 Inch Bore, Steel | CJ6GEW 5L010008FHigh Strength#10-32 x 5/82 1/4"-400 lbs.-in.-5/8"1/2"-
RFQ
STAFFORD MFG 5L010010F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 5/8 x 5/8 Inch Bore, Steel | CJ6GEX 5L010010FHigh Strength#10-32 x 5/82 1/4"5/8"500 lbs.-in.---€119.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 7L012012FK Rigid Shaft Coupling, Keyway, 2 Piece Split, Clamp Type, 3/4 x 3/4 Inch Bore, Steel
€121.00 /unit