STAFFORD MFG 7A011 Shaft Collar, 1 Piece Split, Clamp Type, 11/16 Inch Bore, Aluminum | CJ6DLU

STAFFORD MFG 7A011 Shaft Collar, 1 Piece Split, Clamp Type, 11/16 Inch Bore, Aluminum

Item: CJ6DLU Model: 7A011
Limited Availability
€10.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size11/16"
GradeGrade 2024-T351
MaterialAluminum
Outside Dia.1 1/2"
Screw Length5/8"
Screw MaterialAlloy Steel
Screw Size1/4"-28
TypeLow Profile
Width1/2"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelTypeOutside Dia.Screw LengthBore SizeScrew SizeMaterialScrew MaterialPrice
STAFFORD MFG 1A002 Shaft Collar, 1 Piece Split, Clamp Type, 1/8 Inch Bore, Aluminum | CJ6DAN 1A002High Strength0.813"3/8"1/8"#4-40AluminumAlloy Steel€6.44
RFQ
STAFFORD MFG 1A003 Shaft Collar, 1 Piece Split, Clamp Type, 3/16 Inch Bore, Aluminum | CJ6DAP 1A003High Strength0.813"3/8"3/16"#4-40AluminumAlloy Steel-
RFQ
STAFFORD MFG 1A004 Shaft Collar, 1 Piece Split, Clamp Type, 1/4 Inch Bore, Aluminum | CJ6DAQ 1A004High Strength0.813"3/8"1/4"#4-40AluminumAlloy Steel-
RFQ
STAFFORD MFG 1A005 Shaft Collar, 1 Piece Split, Clamp Type, 5/16 Inch Bore, Aluminum | CJ6DAR 1A005High Strength0.813"3/8"5/16"#4-40AluminumAlloy Steel-
RFQ
STAFFORD MFG 1A006 Shaft Collar, 1 Piece Split, Clamp Type, 3/8 Inch Bore, Aluminum | CJ6DAT 1A006High Strength1.063"3/8"3/8"#6-32AluminumAlloy Steel€9.81
RFQ
STAFFORD MFG 1A007 Shaft Collar, 1 Piece Split, Clamp Type, 7/16 Inch Bore, Aluminum | CJ6DAU 1A007High Strength1.063"3/8"7/16"#6-32AluminumAlloy Steel-
RFQ
STAFFORD MFG 1A008 Shaft Collar, 1 Piece Split, Clamp Type, 1/2 Inch Bore, Aluminum | CJ6DAV 1A008High Strength1 1/4"1/2"1/2"#8-32AluminumAlloy Steel€10.94
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 7A011 Shaft Collar, 1 Piece Split, Clamp Type, 11/16 Inch Bore, Aluminum
€10.62 /unit