STAFFORD MFG 7A008008F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 1/2 x 1/2 Inch Bore, Aluminum | CJ6GKK

STAFFORD MFG 7A008008F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 1/2 x 1/2 Inch Bore, Aluminum

Item: CJ6GKK Model: 7A008008F
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Size1/2"
GradeGrade 2024-T351
MaterialAluminum
Outside Dia.1 1/8"
Screw MaterialAlloy Steel
Screw Size#8-32 x 1/2
Torque200 lbs.-in.
Total Length1 3/4"
TypeLow Profile

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelGradeScrew SizeTotal LengthTorqueBore SizeBore Size ABore Size BKeyway SizePrice
STAFFORD MFG 7A004004F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 1/4 x 1/4 Inch Bore, Aluminum | CJ6GKF 7A004004FGrade 2024-T351#4-40 x 3/81 1/8"50 lbs.-in.1/4"----
RFQ
STAFFORD MFG 7A006004F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 3/8 x 1/4 Inch Bore, Aluminum | CJ6GKG 7A006004FGrade 2024-T351#6-32 x 3/81 3/8"80 lbs.-in.-3/8"1/4"--
RFQ
STAFFORD MFG 7A006006F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 3/8 x 3/8 Inch Bore, Aluminum | CJ6GKH 7A006006FGrade 2024-T351#6-32 x 3/81 3/8"120 lbs.-in.3/8"---€82.57
RFQ
STAFFORD MFG 7A008006F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 1/2 x 3/8 Inch Bore, Aluminum | CJ6GKJ 7A008006FGrade 2024-T351#8-32 x 1/21 3/4"150 lbs.-in.-1/2"3/8"--
RFQ
STAFFORD MFG 7A010008F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 5/8 x 1/2 Inch Bore, Aluminum | CJ6GKL 7A010008FGrade 2024-T351#10-32 x 5/82"400 lbs.-in.-5/8"1/2"--
RFQ
STAFFORD MFG 7A010010F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 5/8 x 5/8 Inch Bore, Aluminum | CJ6GKM 7A010010FGrade 2024-T351#10-32 x 5/82"500 lbs.-in.5/8"----
RFQ
STAFFORD MFG 7A008008FK Rigid Shaft Coupling, Keyway, 2 Piece Split, Clamp Type, 1/2 x 1/2 Inch Bore, Aluminum | CJ6GNB 7A008008FKGrade 2011#8-32 x 1/21 3/4"-1/2"--1/8"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 7A008008F Rigid Shaft Coupling, 2 Piece Split, Clamp Type, 1/2 x 1/2 Inch Bore, Aluminum