STAFFORD MFG 6S004 Shaft Collar, Set Screw Type, 1/4 Inch Bore, SS | CJ6EZM

STAFFORD MFG 6S004 Shaft Collar, Set Screw Type, 1/4 Inch Bore, SS

Item: CJ6EZM Model: 6S004
Limited Availability
€12.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size1/4"
MaterialStainless Steel
Outside Dia.1/2"
Screw Length1/8"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size#10-32
TypePremium
Width0.281"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Screw LengthBore SizeScrew SizeTypeMaterialScrew MaterialPrice
STAFFORD MFG 6S002 Shaft Collar, Set Screw Type, 1/8 Inch Bore, SS | CJ6EZK 6S0023/8"1/8"1/8"#6-32PremiumStainless SteelStainless Steel€14.63
RFQ
STAFFORD MFG 6S003 Shaft Collar, Set Screw Type, 3/16 Inch Bore, SS | CJ6EZL 6S0030.438"1/8"3/16"#8-32PremiumStainless SteelStainless Steel€12.01
RFQ
STAFFORD MFG 6S005 Shaft Collar, Set Screw Type, 5/16 Inch Bore, SS | CJ6EZN 6S0055/8"3/16"5/16"#10-32PremiumStainless SteelStainless Steel€11.61
RFQ
STAFFORD MFG 6S006 Shaft Collar, Set Screw Type, 3/8 Inch Bore, SS | CJ6EZP 6S0063/4"3/16"3/8"1/4"-20PremiumStainless SteelStainless Steel€9.67
RFQ
STAFFORD MFG 6S007 Shaft Collar, Set Screw Type, 7/16 Inch Bore, SS | CJ6EZQ 6S0077/8"3/16"7/16"1/4"-20PremiumStainless SteelStainless Steel-
RFQ
STAFFORD MFG 6S008 Shaft Collar, Set Screw Type, 1/2 Inch Bore, SS | CJ6EZR 6S0081"1/4"1/2"1/4"-20PremiumStainless SteelStainless Steel€15.26
RFQ
STAFFORD MFG 6S009 Shaft Collar, Set Screw Type, 9/16 Inch Bore, SS | CJ6EZT 6S0091"1/4"9/16"1/4"-20PremiumStainless SteelStainless Steel€17.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 6S004 Shaft Collar, Set Screw Type, 1/4 Inch Bore, SS
€12.38 /unit