STAFFORD MFG 6L400P3 Shaft Collar, Set Screw Type, 4 Inch Bore, Steel | CJ6EZF

STAFFORD MFG 6L400P3 Shaft Collar, Set Screw Type, 4 Inch Bore, Steel

Item: CJ6EZF Model: 6L400P3
Limited Availability
€119.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size4"
FinishBlack Oxide
GradeGrade C1026
MaterialSteel
Outside Dia.5"
Screw Length5/8"
Screw MaterialAlloy Steel
Screw Size1/2"-13
TypePremium
Width1 3/25"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.FinishScrew LengthBore SizeScrew SizeTypeMaterialScrew MaterialPrice
STAFFORD MFG 6L002P3 Shaft Collar, Set Screw Type, 1/8 Inch Bore, Steel | CJ6EXA 6L002P33/8"Black Oxide1/8"1/8"#6-32PremiumSteelAlloy Steel-
RFQ
STAFFORD MFG 6L003P3 Shaft Collar, Set Screw Type, 3/16 Inch Bore, Steel | CJ6EXB 6L003P30.438"Black Oxide1/8"3/16"#8-32PremiumSteelAlloy Steel-
RFQ
STAFFORD MFG 6L004P3 Shaft Collar, Set Screw Type, 1/4 Inch Bore, Steel | CJ6EXC 6L004P31/2"Black Oxide1/8"1/4"#10-32PremiumSteelAlloy Steel-
RFQ
STAFFORD MFG 6L005P3 Shaft Collar, Set Screw Type, 5/16 Inch Bore, Steel | CJ6EXD 6L005P35/8"Black Oxide1/8"5/16"#10-32PremiumSteelAlloy Steel-
RFQ
STAFFORD MFG 6L006P3 Shaft Collar, Set Screw Type, 3/8 Inch Bore, Steel | CJ6EXE 6L006P33/4"Black Oxide3/16"3/8"1/4"-20PremiumSteelAlloy Steel-
RFQ
STAFFORD MFG 6L007P3 Shaft Collar, Set Screw Type, 7/16 Inch Bore, Steel | CJ6EXF 6L007P37/8"Black Oxide3/16"7/16"1/4"-20PremiumSteelAlloy Steel-
RFQ
STAFFORD MFG 6L008P3 Shaft Collar, Set Screw Type, 1/2 Inch Bore, Steel | CJ6EXG 6L008P31"Black Oxide1/4"1/2"1/4"-20PremiumSteelAlloy Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 6L400P3 Shaft Collar, Set Screw Type, 4 Inch Bore, Steel
€119.23 /unit