STAFFORD MFG 5S102102 Rigid Shaft Coupling, 1 Piece Split, Clamp Type, 1-1/8 x 1-1/8 Inch Bore, SS | CJ6FYW

STAFFORD MFG 5S102102 Rigid Shaft Coupling, 1 Piece Split, Clamp Type, 1-1/8 x 1-1/8 Inch Bore, SS

Item: CJ6FYW Model: 5S102102
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Size1 1/8"
MaterialStainless Steel
Outside Dia.2 1/8"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size1/4"-28 x 5/8
Torque697.5 lbs.-in.
Total Length3 1/4"
TypeHigh Strength

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelTypeScrew SizeTotal LengthBore SizeTorqueKeyway SizeBore Size ABore Size BPrice
STAFFORD MFG 5S004004 Rigid Shaft Coupling, 1 Piece Split, Clamp Type, 1/4 x 1/4 Inch Bore, SS | CJ6FYE 5S004004High Strength#4-40 x 5/161 1/4"1/4"17.5 lbs.-in.---€125.84
RFQ
STAFFORD MFG 5S006004 Rigid Shaft Coupling, 1 Piece Split, Clamp Type, 3/8 x 1/4 Inch Bore, SS | CJ6FYF 5S006004High Strength#6-32 x 3/81 5/8"-27.5 lbs.-in.-3/8"1/4"-
RFQ
STAFFORD MFG 5S006006 Rigid Shaft Coupling, 1 Piece Split, Clamp Type, 3/8 x 3/8 Inch Bore, SS | CJ6FYG 5S006006High Strength#6-32 x 3/81 5/8"3/8"41.25 lbs.-in.----
RFQ
STAFFORD MFG 5S008006 Rigid Shaft Coupling, 1 Piece Split, Clamp Type, 1/2 x 3/8 Inch Bore, SS | CJ6FYH 5S008006High Strength#8-32 x 1/21 7/8"-56.25 lbs.-in.-1/2"3/8"-
RFQ
STAFFORD MFG 5S008008 Rigid Shaft Coupling, 1 Piece Split, Clamp Type, 1/2 x 1/2 Inch Bore, SS | CJ6FYJ 5S008008High Strength#8-32 x 1/21 7/8"1/2"75 lbs.-in.----
RFQ
STAFFORD MFG 5S010008 Rigid Shaft Coupling, 1 Piece Split, Clamp Type, 5/8 x 1/2 Inch Bore, SS | CJ6FYK 5S010008High Strength#10-32 x 1/22 1/4"-142.5 lbs.-in.-5/8"1/2"-
RFQ
STAFFORD MFG 5S010010 Rigid Shaft Coupling, 1 Piece Split, Clamp Type, 5/8 x 5/8 Inch Bore, SS | CJ6FYL 5S010010High Strength#10-32 x 1/22 1/4"5/8"178.13 lbs.-in.---€131.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 5S102102 Rigid Shaft Coupling, 1 Piece Split, Clamp Type, 1-1/8 x 1-1/8 Inch Bore, SS