STAFFORD MFG 5LM012012REM Shaft Coupling, Machinable Bore, 12mm Shaft Dia., Steel

Item: CJ6LHV Model: 5LM012012REM
Limited Availability
€87.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Size12 mm
FinishBlack Oxide
MaterialSteel
Outside Dia.28 mm
Pilot Hole Size6 mm
Screw MaterialAlloy Steel
Screw SizeM4 x 0.7 x 12
Total Length45 mm
TypeLow Profile

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelScrew SizeTotal LengthBore SizePilot Hole SizeKeyway ATypeScrew MaterialFinishPrice
Stafford Mfg 5LM008008REMK Shaft Coupling, With Keyway, Machinable Bore, 8mm Shaft Dia., Steel | CJ6LGU 5LM008008REMKM3 x 0.5 x 830 mm8 mm5.953 mm2 mmLow ProfileAlloy SteelBlack Oxide€112.30
RFQ
Stafford Mfg 5LM010010REMK Shaft Coupling, With Keyway, Machinable Bore, 10mm Shaft Dia., Steel | CJ6LGV 5LM010010REMKM3 x 0.5 x 1035 mm10 mm6 mm3 mmLow ProfileAlloy SteelBlack Oxide€91.49
RFQ
Stafford Mfg 5LM012012REMK Shaft Coupling, With Keyway, Machinable Bore, 12mm Shaft Dia., Steel | CJ6LGW 5LM012012REMKM4 x 0.7 x 1245 mm12 mm6 mm5 mmLow ProfileAlloy SteelBlack Oxide€141.37
RFQ
Stafford Mfg 5LM016016REMK Shaft Coupling, With Keyway, Machinable Bore, 16mm Shaft Dia., Steel | CJ6LGX 5LM016016REMKM5 x 0.8 x 1650 mm16 mm--Low ProfileAlloy SteelBlack Oxide€114.62
RFQ
Stafford Mfg 5LM020020REMK Shaft Coupling, With Keyway, Machinable Bore, 20mm Shaft Dia., Steel | CJ6LGY 5LM020020REMKM6 x 1.0 x 1665 mm20 mm--Low ProfileAlloy SteelBlack Oxide€121.14
RFQ
Stafford Mfg 5LM025025REMK Shaft Coupling, With Keyway, Machinable Bore, 25mm Shaft Dia., Steel | CJ6LGZ 5LM025025REMKM6 x 1.0 x 1665 mm25 mm9.128 mm8 mmLow ProfileAlloy SteelBlack Oxide€124.34
RFQ
Stafford Mfg 5LM030030REMK Shaft Coupling, With Keyway, Machinable Bore, 30mm Shaft Dia., Steel | CJ6LHA 5LM030030REMKM6 x 1.0 x 1675 mm30 mm9.128 mm8 mmLow ProfileAlloy SteelBlack Oxide€171.72
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 5LM012012REM Shaft Coupling, Machinable Bore, 12mm Shaft Dia., Steel
€87.16 /unit