STAFFORD MFG 5ERL104K Shaft Adapter Coupling, Step Down Type, Keyway, 1-1/4 Inch Bore, 1 Inch Shaft Dia., Steel | CJ6GQQ

STAFFORD MFG 5ERL104K Shaft Adapter Coupling, Step Down Type, Keyway, 1-1/4 Inch Bore, 1 Inch Shaft Dia., Steel

Item: CJ6GQQ Model: 5ERL104K
Limited Availability
€320.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Adapter
Bore Size1 1/4"
FinishBlack Oxide
Keyway Size1/4"
MaterialSteel
Outside Dia.2 1/4"
Screw MaterialAlloy Steel
Screw Size1/4"-28 x 3/4
Shaft Dia.1"
Shaft End Length2"
Total Length4 1/2"
TypeHigh Strength

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelShaft Dia.Outside Dia.Bore SizeTotal LengthShaft End LengthCoupling Keyway SizeShaft Keyway SizeKeyway SizePrice
STAFFORD MFG 5ERL012 Shaft Adapter Coupling, Step Down Type, 3/4 Inch Bore, 1/2 Inch Shaft Dia., Steel | CJ6GQD 5ERL0121/2"1 3/4"3/4"3 1/2"1 1/4"---€111.56
RFQ
STAFFORD MFG 5ERL014 Shaft Adapter Coupling, Step Down Type, 7/8 Inch Bore, 5/8 Inch Shaft Dia., Steel | CJ6GQE 5ERL0145/8"1 7/8"7/8"3 5/8"1 1/4"---€131.60
RFQ
STAFFORD MFG 5ERL100 Shaft Adapter Coupling, Step Down Type, 1 Inch Bore, 3/4 Inch Shaft Dia., Steel | CJ6GQF 5ERL1003/4"2"1"3 5/8"1 1/4"---€136.91
RFQ
STAFFORD MFG 5ERL102 Shaft Adapter Coupling, Step Down Type, 1-1/8 Inch Bore, 7/8 Inch Shaft Dia., Steel | CJ6GQG 5ERL1027/8"2 1/8"1 1/8"3 7/8"1 1/2"---€123.01
RFQ
STAFFORD MFG 5ERL104 Shaft Adapter Coupling, Step Down Type, 1-1/4 Inch Bore, 1 Inch Shaft Dia., Steel | CJ6GQH 5ERL1041"2 1/4"1 1/4"4 1/2"2"---€133.58
RFQ
STAFFORD MFG 5ERL106 Shaft Adapter Coupling, Step Down Type, 1-3/8 Inch Bore, 1-1/8 Inch Shaft Dia., Steel | CJ6GQJ 5ERL1061 1/8"2 3/8"1 3/8"5"2"---€154.22
RFQ
STAFFORD MFG 5ERL108 Shaft Adapter Coupling, Step Down Type, 1-1/2 Inch Bore, 1-1/4 Inch Shaft Dia., Steel | CJ6GQK 5ERL1081 1/4"2 1/2"1 1/2"5 3/8"2 3/8"---€185.54
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 5ERL104K Shaft Adapter Coupling, Step Down Type, Keyway, 1-1/4 Inch Bore, 1 Inch Shaft Dia., Steel
€320.78 /unit