Stafford Mfg 5EL106REMK Shaft Adapter, With Keyway, Machinable, 1-3/8 Inch I.D., Steel | CJ6LBX

STAFFORD MFG 5EL106REMK Shaft Adapter, With Keyway, Machinable, 1-3/8 Inch I.D., Steel

Item: CJ6LBX Model: 5EL106REMK
Limited Availability
€200.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Adapter
Bore Size1 3/8"
FinishBlack Oxide
Keyway Size0.313"
MaterialSteel
Outside Dia.2 3/8"
Screw MaterialAlloy Steel
Screw Size1/4"-28 x 3/4
Shaft Dia.2 3/8"
Total Length5"
TypeHigh Strength

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelShaft Dia.Outside Dia.Bore SizeMaterialScrew MaterialTotal LengthKeyway SizeScrew SizePrice
Stafford Mfg 5EL008REMK Shaft Adapter, With Keyway, Machinable, 1/2 Inch I.D., Steel | CJ6LBP 5EL008REMK1 1/4"1 1/4"1/2"SteelAlloy Steel2 3/4"1/8"#8-32 x 1/2€140.69
RFQ
Stafford Mfg 5EL010REMK Shaft Adapter, With Keyway, Machinable, 5/8 Inch I.D., Steel | CJ6LBQ 5EL010REMK1 1/2"1 1/2"5/8"SteelAlloy Steel3 1/4"0.188"#10-32 x 5/8€112.63
RFQ
Stafford Mfg 5EL012REMK Shaft Adapter, With Keyway, Machinable, 3/4 Inch I.D., Steel | CJ6LBR 5EL012REMK1 3/4"1 3/4"3/4"SteelAlloy Steel4 1/4"0.188"1/4"-28 x 3/4€138.89
RFQ
Stafford Mfg 5EL014REMK Shaft Adapter, With Keyway, Machinable, 7/8 Inch I.D., Steel | CJ6LBT 5EL014REMK1 7/8"1 7/8"7/8"SteelAlloy Steel4 3/8"0.188"1/4"-28 x 3/4€124.65
RFQ
Stafford Mfg 5EL100REMK Shaft Adapter, With Keyway, Machinable, 1 Inch I.D., Steel | CJ6LBU 5EL100REMK2"2"1"SteelAlloy Steel4 3/4"1/4"1/4"-28 x 3/4€158.76
RFQ
Stafford Mfg 5EL102REMK Shaft Adapter, With Keyway, Machinable, 1-1/8 Inch I.D., Steel | CJ6LBV 5EL102REMK2 1/8"2 1/8"1 1/8"SteelAlloy Steel4 3/4"1/4"1/4"-28 x 3/4€165.02
RFQ
Stafford Mfg 5EL104REMK Shaft Adapter, With Keyway, Machinable, 1-1/4 Inch I.D., Steel | CJ6LBW 5EL104REMK2 1/4"2 1/4"1 1/4"SteelAlloy Steel5"1/4"1/4"-28 x 3/4€150.21
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 5EL106REMK Shaft Adapter, With Keyway, Machinable, 1-3/8 Inch I.D., Steel
€200.63 /unit