Stafford Mfg 5EFS100REM Shaft End Flanged Adapter, Machinable, 1 Inch I.D., SS | CJ6LBN

STAFFORD MFG 5EFS100REM Shaft End Flanged Adapter, Machinable, 1 Inch I.D., SS

Item: CJ6LBN Model: 5EFS100REM
Limited Availability
€231.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Adapter
Bore Size1"
MaterialStainless Steel
Outside Dia.3.23"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Width2 1/4"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Bore SizeMaterialScrew MaterialGradeFinishScrew Material GradePrice
Stafford Mfg 5EFL008REM Shaft End Flanged Adapter, Machinable, 1/2 Inch I.D., Steel | CJ6LBE 5EFL008REM2.23"1/2"SteelAlloy SteelGrade 1117Black Oxide-€95.09
RFQ
Stafford Mfg 5EFL012REM Shaft End Flanged Adapter, Machinable, 3/4 Inch I.D., Steel | CJ6LBF 5EFL012REM2.98"3/4"SteelAlloy SteelGrade 1117Black Oxide-€175.46
RFQ
Stafford Mfg 5EFL100REM Shaft End Flanged Adapter, Machinable, 1 Inch I.D., Steel | CJ6LBG 5EFL100REM3.23"1"SteelAlloy SteelGrade 1117Black Oxide-€153.68
RFQ
Stafford Mfg 5EFS008REM Shaft End Flanged Adapter, Machinable, 1/2 Inch I.D., SS | CJ6LBL 5EFS008REM2.23"1/2"Stainless SteelStainless Steel--Grade 18-8€153.74
RFQ
Stafford Mfg 5EFS012REM Shaft End Flanged Adapter, Machinable, 3/4 Inch I.D., SS | CJ6LBM 5EFS012REM2.98"3/4"Stainless SteelStainless Steel--Grade 18-8€199.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 5EFS100REM Shaft End Flanged Adapter, Machinable, 1 Inch I.D., SS
€231.17 /unit