Stafford Mfg 5EFL100REMK Shaft End Flanged Adapter, With Keyway, Machinable, 1 Inch I.D., Steel | CJ6LBD

STAFFORD MFG 5EFL100REMK Shaft End Flanged Adapter, With Keyway, Machinable, 1 Inch I.D., Steel

Item: CJ6LBD Model: 5EFL100REMK
Limited Availability
€204.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Adapter
Bore Size1"
FinishBlack Oxide
GradeGrade 1117
Keyway Size1/4"
MaterialSteel
Outside Dia.3.23"
Screw MaterialAlloy Steel
Width2 1/4"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Bore SizeMaterialScrew MaterialKeyway SizeGradeFinishScrew Material GradePrice
Stafford Mfg 5EFL008REMK Shaft End Flanged Adapter, With Keyway, Machinable, 1/2 Inch I.D., Steel | CJ6LBB 5EFL008REMK2.23"1/2"SteelAlloy Steel1/8"Grade 1117Black Oxide-€157.77
RFQ
Stafford Mfg 5EFL012REMK Shaft End Flanged Adapter, With Keyway, Machinable, 3/4 Inch I.D., Steel | CJ6LBC 5EFL012REMK2.98"3/4"SteelAlloy Steel3/16"Grade 1117Black Oxide-€142.81
RFQ
Stafford Mfg 5EFS008REMK Shaft End Flanged Adapter, With Keyway, Machinable, 1/2 Inch I.D., SS | CJ6LBH 5EFS008REMK2.23"1/2"Stainless SteelStainless Steel1/8"--Grade 18-8€176.87
RFQ
Stafford Mfg 5EFS012REMK Shaft End Flanged Adapter, With Keyway, Machinable, 3/4 Inch I.D., SS | CJ6LBJ 5EFS012REMK2.98"3/4"Stainless SteelStainless Steel3/16"--Grade 18-8€224.15
RFQ
Stafford Mfg 5EFS100REMK Shaft End Flanged Adapter, With Keyway, Machinable, 1 Inch I.D., SS | CJ6LBK 5EFS100REMK3.23"1"Stainless SteelStainless Steel1/4"--Grade 18-8€249.28
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 5EFL100REMK Shaft End Flanged Adapter, With Keyway, Machinable, 1 Inch I.D., Steel
€204.28 /unit