STAFFORD MFG 4L008F Threaded Shaft Collar, 2 Piece Split, Clamp Type, 1/2-13 Inch Threaded Bore, Steel | CJ6FKF

STAFFORD MFG 4L008F Threaded Shaft Collar, 2 Piece Split, Clamp Type, 1/2-13 Inch Threaded Bore, Steel

Item: CJ6FKF Model: 4L008F
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size1/2"-13
FinishBlack Oxide
MaterialSteel
Outside Dia.1 1/4"
Screw Length1/2"
Screw MaterialAlloy Steel
Screw Size#8-32
TypeHigh Strength
Width3/8"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelTypeOutside Dia.Screw LengthBore SizeScrew SizeMaterialFinishScrew MaterialPrice
STAFFORD MFG 3L004F Threaded Shaft Collar, 2 Piece Split, Clamp Type, 1/4-28 Inch Threaded Bore, Steel | CJ6FJL 3L004FHigh Strength0.813"3/8"1/4"-28#4-40SteelBlack OxideAlloy Steel€19.55
RFQ
STAFFORD MFG 3L005F Threaded Shaft Collar, 2 Piece Split, Clamp Type, 5/16-24 Inch Threaded Bore, Steel | CJ6FJM 3L005FHigh Strength0.813"3/8"5/16"-24#4-40SteelBlack OxideAlloy Steel-
RFQ
STAFFORD MFG 3L006F Threaded Shaft Collar, 2 Piece Split, Clamp Type, 3/8-24 Inch Threaded Bore, Steel | CJ6FJN 3L006FHigh Strength1.063"3/8"3/8"-24#6-32SteelBlack OxideAlloy Steel-
RFQ
STAFFORD MFG 3L008F Threaded Shaft Collar, 2 Piece Split, Clamp Type, 1/2-20 Inch Threaded Bore, Steel | CJ6FJP 3L008FHigh Strength1 1/4"1/2"1/2"-20#8-32SteelBlack OxideAlloy Steel-
RFQ
STAFFORD MFG 3L010F Threaded Shaft Collar, 2 Piece Split, Clamp Type, 5/8-18 Inch Threaded Bore, Steel | CJ6FJQ 3L010FHigh Strength1 1/2"5/8"5/8"-18#10-32SteelBlack OxideAlloy Steel€33.25
RFQ
STAFFORD MFG 3L012F Threaded Shaft Collar, 2 Piece Split, Clamp Type, 3/4-16 Inch Threaded Bore, Steel | CJ6FJR 3L012FHigh Strength1 3/4"3/4"3/4"-161/4"-28SteelBlack OxideAlloy Steel€27.86
RFQ
STAFFORD MFG 3L014F Threaded Shaft Collar, 2 Piece Split, Clamp Type, 7/8-14 Inch Threaded Bore, Steel | CJ6FJT 3L014FHigh Strength1 7/8"3/4"7/8"-141/4"-28SteelBlack OxideAlloy Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 4L008F Threaded Shaft Collar, 2 Piece Split, Clamp Type, 1/2-13 Inch Threaded Bore, Steel