STAFFORD MFG 3L004 Threaded Shaft Collar, 1 Piece Split, Clamp Type, 1/4-28 Inch Threaded Bore, Steel | CJ6FEE

STAFFORD MFG 3L004 Threaded Shaft Collar, 1 Piece Split, Clamp Type, 1/4-28 Inch Threaded Bore, Steel

Item: CJ6FEE Model: 3L004
Limited Availability
€14.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size1/4"-28
FinishBlack Oxide
MaterialSteel
Outside Dia.0.813"
Screw MaterialAlloy Steel
Screw Size#4-10
TypeHigh Strength
Width1/4"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelTypeOutside Dia.Bore SizeScrew SizeMaterialFinishScrew MaterialPrice
STAFFORD MFG 3L005 Threaded Shaft Collar, 1 Piece Split, Clamp Type, 5/16-24 Inch Threaded Bore, Steel | CJ6FEF 3L005High Strength0.813"5/16"-24#4-10SteelBlack OxideAlloy Steel€12.28
RFQ
STAFFORD MFG 3L006 Threaded Shaft Collar, 1 Piece Split, Clamp Type, 3/8-24 Inch Threaded Bore, Steel | CJ6FEG 3L006High Strength1.063"3/8"-24#6-32SteelBlack OxideAlloy Steel€8.78
RFQ
STAFFORD MFG 3L008 Threaded Shaft Collar, 1 Piece Split, Clamp Type, 1/2-20 Inch Threaded Bore, Steel | CJ6FEH 3L008High Strength1 1/4"1/2"-20#8-32SteelBlack OxideAlloy Steel€20.32
RFQ
STAFFORD MFG 3L010 Threaded Shaft Collar, 1 Piece Split, Clamp Type, 5/8-18 Inch Threaded Bore, Steel | CJ6FEJ 3L010High Strength1 1/2"5/8"-18#10-32SteelBlack OxideAlloy Steel€17.33
RFQ
STAFFORD MFG 3L012 Threaded Shaft Collar, 1 Piece Split, Clamp Type, 3/4-16 Inch Threaded Bore, Steel | CJ6FEK 3L012High Strength1 3/4"3/4"-161/4"-28SteelBlack OxideAlloy Steel€18.52
RFQ
STAFFORD MFG 3L014 Threaded Shaft Collar, 1 Piece Split, Clamp Type, 7/8-14 Inch Threaded Bore, Steel | CJ6FEL 3L014High Strength1 7/8"7/8"-141/4"-28SteelBlack OxideAlloy Steel€29.93
RFQ
STAFFORD MFG 3L100 Threaded Shaft Collar, 1 Piece Split, Clamp Type, 1-14 Inch Threaded Bore, Steel | CJ6FEM 3L100High Strength2"#1-141/4"-28SteelBlack OxideAlloy Steel€16.81
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 3L004 Threaded Shaft Collar, 1 Piece Split, Clamp Type, 1/4-28 Inch Threaded Bore, Steel
€14.76 /unit