Stafford Mfg 34L108P5 Shaft Collar, Set Screw Type, 1-1/2 Inch Bore, Steel, Black Oxide | CJ6LUB

STAFFORD MFG 34L108P5 Shaft Collar, Set Screw Type, 1-1/2 Inch Bore, Steel, Black Oxide

Item: CJ6LUB Model: 34L108P5
Limited Availability
€5.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size1 1/2"
FinishBlack Oxide
GradeA283GRC
MaterialSteel
Outside Dia.2 1/4"
Screw Length3/8"
Screw MaterialAlloy Steel
Screw Size3/8"-16
TypeEconomy
Width3/4"

Shipping Info:

Country of OriginChina

Product Variants

ProductModelOutside Dia.FinishScrew LengthBore SizeScrew SizeTypeMaterialScrew MaterialPrice
Stafford Mfg 34L002P5 Shaft Collar, Set Screw Type, 1/8 Inch Bore, Steel, Black Oxide | CJ6LTC 34L002P53/8"Black Oxide1/8"1/8"#6-32EconomySteelAlloy Steel€1.08
RFQ
Stafford Mfg 34L003P5 Shaft Collar, Set Screw Type, 3/16 Inch Bore, Steel, Black Oxide | CJ6LTD 34L003P50.438"Black Oxide1/8"3/16"#8-32EconomySteelAlloy Steel€1.08
RFQ
Stafford Mfg 34L004P5 Shaft Collar, Set Screw Type, 1/4 Inch Bore, Steel, Black Oxide | CJ6LTE 34L004P51/2"Black Oxide1/8"1/4"#10-32EconomySteelAlloy Steel€1.15
RFQ
Stafford Mfg 34L005P5 Shaft Collar, Set Screw Type, 5/16 Inch Bore, Steel, Black Oxide | CJ6LTF 34L005P55/8"Black Oxide1/8"5/16"#10-32EconomySteelAlloy Steel€1.21
RFQ
Stafford Mfg 34L006P5 Shaft Collar, Set Screw Type, 3/8 Inch Bore, Steel, Black Oxide | CJ6LTG 34L006P53/4"Black Oxide3/16"3/8"1/4"-20EconomySteelAlloy Steel€1.28
RFQ
Stafford Mfg 34L007P5 Shaft Collar, Set Screw Type, 7/16 Inch Bore, Steel, Black Oxide | CJ6LTH 34L007P57/8"Black Oxide3/16"7/16"1/4"-20EconomySteelAlloy Steel€1.35
RFQ
Stafford Mfg 34L008P5 Shaft Collar, Set Screw Type, 1/2 Inch Bore, Steel, Black Oxide | CJ6LTJ 34L008P51"Black Oxide1/4"1/2"1/4"-20EconomySteelAlloy Steel€1.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 34L108P5 Shaft Collar, Set Screw Type, 1-1/2 Inch Bore, Steel, Black Oxide
€5.94 /unit