Stafford Mfg 32S200H Shaft Collar, Hinge Type, 2 Inch Bore, SS | CJ6LTB

STAFFORD MFG 32S200H Shaft Collar, Hinge Type, 2 Inch Bore, SS

Item: CJ6LTB Model: 32S200H
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size2"
FinishMatte
MaterialStainless Steel
Outside Dia.3"
Screw Length7/8"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size5/16"-24
TypeEconomy
Width0.688"

Shipping Info:

Country of OriginChina

Product Variants

ProductModelOutside Dia.Screw LengthBore SizeScrew SizeTypeMaterialFinishScrew MaterialPrice
Stafford Mfg 32S006H Shaft Collar, Hinge Type, 3/8 Inch Bore, SS | CJ6LRR 32S006H7/8"3/8"3/8"#6-32EconomyStainless SteelMatteStainless Steel-
RFQ
Stafford Mfg 32S010H Shaft Collar, Hinge Type, 5/8 Inch Bore, SS | CJ6LRT 32S010H1.313"1/2"5/8"#10-32EconomyStainless SteelMatteStainless Steel-
RFQ
Stafford Mfg 32S014H Shaft Collar, Hinge Type, 7/8 Inch Bore, SS | CJ6LRU 32S014H1 5/8"5/8"7/8"1/4"-28EconomyStainless SteelMatteStainless Steel-
RFQ
Stafford Mfg 32S102H Shaft Collar, Hinge Type, 1-1/8 Inch Bore, SS | CJ6LRV 32S102H1 7/8"5/8"1 1/8"1/4"-28EconomyStainless SteelMatteStainless Steel-
RFQ
Stafford Mfg 32S103H Shaft Collar, Hinge Type, 1-3/16 Inch Bore, SS | CJ6LRW 32S103H2.063"5/8"1 3/16"1/4"-28EconomyStainless SteelMatteStainless Steel-
RFQ
Stafford Mfg 32S104H Shaft Collar, Hinge Type, 1-1/4 Inch Bore, SS | CJ6LRX 32S104H2.063"5/8"1 1/4"1/4"-28EconomyStainless SteelMatteStainless Steel-
RFQ
Stafford Mfg 32S106H Shaft Collar, Hinge Type, 1-3/8 Inch Bore, SS | CJ6LRY 32S106H2 1/4"5/8"1 3/8"1/4"-28EconomyStainless SteelMatteStainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 32S200H Shaft Collar, Hinge Type, 2 Inch Bore, SS