Stafford Mfg 32S008 Shaft Collar, 2 Piece Split, Clamp Type, 1/2 Inch Bore, SS | CJ6LQM

STAFFORD MFG 32S008 Shaft Collar, 2 Piece Split, Clamp Type, 1/2 Inch Bore, SS

Item: CJ6LQM Model: 32S008
Limited Availability
€6.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size1/2"
MaterialStainless Steel
Outside Dia.1 1/8"
Screw Length1/2"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size#8-32
TypeEconomy
Width0.406"

Shipping Info:

Country of OriginChina

Product Variants

ProductModelOutside Dia.Screw LengthBore SizeScrew SizeTypeMaterialScrew MaterialPrice
Stafford Mfg 32S002 Shaft Collar, 2 Piece Split, Clamp Type, 1/8 Inch Bore, SS | CJ6LQF 32S0021/2"3/8"1/8"#4-40EconomyStainless SteelStainless Steel€4.14
RFQ
Stafford Mfg 32S003 Shaft Collar, 2 Piece Split, Clamp Type, 3/16 Inch Bore, SS | CJ6LQG 32S0035/8"3/8"3/16"#4-40EconomyStainless SteelStainless Steel€4.18
RFQ
Stafford Mfg 32S004 Shaft Collar, 2 Piece Split, Clamp Type, 1/4 Inch Bore, SS | CJ6LQH 32S0040.688"3/8"1/4"#4-40EconomyStainless SteelStainless Steel€4.95
RFQ
Stafford Mfg 32S005 Shaft Collar, 2 Piece Split, Clamp Type, 5/16 Inch Bore, SS | CJ6LQJ 32S0050.688"3/8"5/16"#4-40EconomyStainless SteelStainless Steel€5.13
RFQ
Stafford Mfg 32S006 Shaft Collar, 2 Piece Split, Clamp Type, 3/8 Inch Bore, SS | CJ6LQK 32S0067/8"3/8"3/8"#6-32EconomyStainless SteelStainless Steel€5.76
RFQ
Stafford Mfg 32S007 Shaft Collar, 2 Piece Split, Clamp Type, 7/16 Inch Bore, SS | CJ6LQL 32S0070.938"3/8"7/16"#6-32EconomyStainless SteelStainless Steel€5.89
RFQ
Stafford Mfg 32S009 Shaft Collar, 2 Piece Split, Clamp Type, 9/16 Inch Bore, SS | CJ6LQN 32S0091 1/4"1/2"9/16"#10-32EconomyStainless SteelStainless Steel€7.24
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 32S008 Shaft Collar, 2 Piece Split, Clamp Type, 1/2 Inch Bore, SS
€6.55 /unit