Stafford Mfg 32L003 Shaft Collar, 2 Piece Split, Clamp Type, 3/16 Inch Bore, Steel | CJ6LNZ

STAFFORD MFG 32L003 Shaft Collar, 2 Piece Split, Clamp Type, 3/16 Inch Bore, Steel

Item: CJ6LNZ Model: 32L003
Limited Availability
€1.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size3/16"
FinishBlack Oxide
GradeA283GRC
MaterialSteel
Outside Dia.5/8"
Screw Length3/8"
Screw MaterialAlloy Steel
Screw Size#4-40
TypeEconomy
Width0.313"

Shipping Info:

Country of OriginChina

Product Variants

ProductModelOutside Dia.Screw LengthBore SizeScrew SizeTypeMaterialFinishScrew MaterialPrice
Stafford Mfg 32L002 Shaft Collar, 2 Piece Split, Clamp Type, 1/8 Inch Bore, Steel | CJ6LNY 32L0021/2"3/8"1/8"#4-40EconomySteelBlack OxideAlloy Steel€2.03
RFQ
Stafford Mfg 32L004 Shaft Collar, 2 Piece Split, Clamp Type, 1/4 Inch Bore, Steel | CJ6LPA 32L0040.688"3/8"1/4"#4-40EconomySteelBlack OxideAlloy Steel€1.76
RFQ
Stafford Mfg 32L005 Shaft Collar, 2 Piece Split, Clamp Type, 5/16 Inch Bore, Steel | CJ6LPB 32L0050.688"3/8"5/16"#4-40EconomySteelBlack OxideAlloy Steel€1.76
RFQ
Stafford Mfg 32L006 Shaft Collar, 2 Piece Split, Clamp Type, 3/8 Inch Bore, Steel | CJ6LPC 32L0067/8"3/8"3/8"#6-32EconomySteelBlack OxideAlloy Steel€2.00
RFQ
Stafford Mfg 32L007 Shaft Collar, 2 Piece Split, Clamp Type, 7/16 Inch Bore, Steel | CJ6LPD 32L0070.938"3/8"7/16"#6-32EconomySteelBlack OxideAlloy Steel€2.30
RFQ
Stafford Mfg 32L008 Shaft Collar, 2 Piece Split, Clamp Type, 1/2 Inch Bore, Steel | CJ6LPE 32L0081 1/8"1/2"1/2"#8-32EconomySteelBlack OxideAlloy Steel€2.41
RFQ
Stafford Mfg 32L009 Shaft Collar, 2 Piece Split, Clamp Type, 9/16 Inch Bore, Steel | CJ6LPF 32L0091 1/4"1/2"9/16"#10-32EconomySteelBlack OxideAlloy Steel€2.66
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 32L003 Shaft Collar, 2 Piece Split, Clamp Type, 3/16 Inch Bore, Steel
€1.85 /unit