Stafford Mfg 31SM005 Shaft Collar, 1 Piece Split, Clamp Type, 5mm Bore, SS | CJ6LZB

STAFFORD MFG 31SM005 Shaft Collar, 1 Piece Split, Clamp Type, 5mm Bore, SS

Item: CJ6LZB Model: 31SM005
Limited Availability
€3.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size5 mm
MaterialStainless Steel
Outside Dia.16 mm
Screw Length8 mm
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw SizeM3 x 0.5
TypeEconomy
Width9 mm

Shipping Info:

Country of OriginChina

Product Variants

ProductModelOutside Dia.Screw LengthBore SizeScrew SizeTypeMaterialScrew MaterialPrice
Stafford Mfg 31S002 Shaft Collar, 1 Piece Split, Clamp Type, 1/8 Inch Bore, SS | CJ6LMX 31S0021/2"3/8"1/8"#4-40EconomyStainless SteelStainless Steel€3.11
RFQ
Stafford Mfg 31S003 Shaft Collar, 1 Piece Split, Clamp Type, 3/16 Inch Bore, SS | CJ6LMY 31S0035/8"3/8"3/16"#4-40EconomyStainless SteelStainless Steel€3.20
RFQ
Stafford Mfg 31S004 Shaft Collar, 1 Piece Split, Clamp Type, 1/4 Inch Bore, SS | CJ6LMZ 31S0040.688"3/8"1/4"#4-40EconomyStainless SteelStainless Steel€3.02
RFQ
Stafford Mfg 31S005 Shaft Collar, 1 Piece Split, Clamp Type, 5/16 Inch Bore, SS | CJ6LNA 31S0050.688"3/8"5/16"#4-40EconomyStainless SteelStainless Steel€3.02
RFQ
Stafford Mfg 31S006 Shaft Collar, 1 Piece Split, Clamp Type, 3/8 Inch Bore, SS | CJ6LNB 31S0067/8"3/8"3/8"#6-32EconomyStainless SteelStainless Steel€3.91
RFQ
Stafford Mfg 31S007 Shaft Collar, 1 Piece Split, Clamp Type, 7/16 Inch Bore, SS | CJ6LNC 31S0070.938"3/8"7/16"#6-32EconomyStainless SteelStainless Steel€4.05
RFQ
Stafford Mfg 31S008 Shaft Collar, 1 Piece Split, Clamp Type, 1/2 Inch Bore, SS | CJ6LND 31S0081 1/8"1/2"1/2"#8-32EconomyStainless SteelStainless Steel€4.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 31SM005 Shaft Collar, 1 Piece Split, Clamp Type, 5mm Bore, SS
€3.83 /unit