STAFFORD MFG 2SM012HD Shaft Collar, Heavy Duty, 2 Piece Split, 12mm I.D., SS | CJ6EWE

STAFFORD MFG 2SM012HD Shaft Collar, Heavy Duty, 2 Piece Split, 12mm I.D., SS

Item: CJ6EWE Model: 2SM012HD
Limited Availability
€35.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size12 mm
MaterialStainless Steel
Outside Dia.34 mm
Screw Length16 mm
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw SizeM5 x 0.8
TypeHeavy Duty
Width14 mm

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.MaterialScrew MaterialScrew LengthBore SizeScrew SizeKeyway SizeTypePrice
STAFFORD MFG 2LM050HDK Shaft Collar, Heavy Duty, 2 Piece Split, 50mm I.D., 14mm Keyway, Steel | CJ6EWC 2LM050HDK84 mmSteelAlloy Steel25 mm50 mmM10 x 1.514 mmHeavy Duty€88.61
RFQ
STAFFORD MFG 2SM010HD Shaft Collar, Heavy Duty, 2 Piece Split, 10mm I.D., SS | CJ6EWD 2SM010HD30 mmStainless SteelStainless Steel12 mm10 mmM4 x 0.7-Heavy Duty€33.70
RFQ
STAFFORD MFG 2SM016HD Shaft Collar, Heavy Duty, 2 Piece Split, 16mm I.D., SS | CJ6EWF 2SM016HD40 mmStainless SteelStainless Steel16 mm16 mmM6 x 1-Heavy Duty€38.90
RFQ
STAFFORD MFG 2SM020HD Shaft Collar, Heavy Duty, 2 Piece Split, 20mm I.D., SS | CJ6EWG 2SM020HD46 mmStainless SteelStainless Steel25 mm20 mmM8 x 1.25-Heavy Duty€61.18
RFQ
STAFFORD MFG 2SM025HD Shaft Collar, Heavy Duty, 2 Piece Split, 25mm I.D., SS | CJ6EWH 2SM025HD51 mmStainless SteelStainless Steel25 mm25 mmM8 x 1.25-Heavy Duty€75.78
RFQ
STAFFORD MFG 2SM030HD Shaft Collar, Heavy Duty, 2 Piece Split, 30mm I.D., SS | CJ6EWJ 2SM030HD60 mmStainless SteelStainless Steel25 mm30 mmM8 x 1.25-Heavy Duty€75.82
RFQ
STAFFORD MFG 2SM035HD Shaft Collar, Heavy Duty, 2 Piece Split, 35mm I.D., SS | CJ6EWK 2SM035HD63 mmStainless SteelStainless Steel25 mm35 mmM8 x 1.25-Heavy Duty€77.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 2SM012HD Shaft Collar, Heavy Duty, 2 Piece Split, 12mm I.D., SS
€35.10 /unit