STAFFORD MFG 2S207B Balanced Shaft Collar, 2 Piece Split, Clamp Type, 2-7/16 Inch Bore, SS | CJ6ENT

STAFFORD MFG 2S207B Balanced Shaft Collar, 2 Piece Split, Clamp Type, 2-7/16 Inch Bore, SS

Item: CJ6ENT Model: 2S207B
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size2 7/16"
MaterialStainless Steel
Outside Dia.4"
Screw Length1"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size3/8"-24
TypeHigh Strength
Width3/4"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Screw LengthBore SizeScrew SizeTypeMaterialScrew MaterialPrice
STAFFORD MFG 2S008B Balanced Shaft Collar, 2 Piece Split, Clamp Type, 1/2 Inch Bore, SS | CJ6ENB 2S008B1 1/4"1/2"1/2"#8-32High StrengthStainless SteelStainless Steel-
RFQ
STAFFORD MFG 2S010B Balanced Shaft Collar, 2 Piece Split, Clamp Type, 5/8 Inch Bore, SS | CJ6ENC 2S010B1 1/2"1/2"5/8"#10-32High StrengthStainless SteelStainless Steel-
RFQ
STAFFORD MFG 2S012B Balanced Shaft Collar, 2 Piece Split, Clamp Type, 3/4 Inch Bore, SS | CJ6END 2S012B1 3/4"5/8"3/4"1/4"-28High StrengthStainless SteelStainless Steel-
RFQ
STAFFORD MFG 2S014B Balanced Shaft Collar, 2 Piece Split, Clamp Type, 7/8 Inch Bore, SS | CJ6ENE 2S014B1 7/8"5/8"7/8"1/4"-28High StrengthStainless SteelStainless Steel-
RFQ
STAFFORD MFG 2S100B Balanced Shaft Collar, 2 Piece Split, Clamp Type, 1 Inch Bore, SS | CJ6ENF 2S100B2"5/8"1"1/4"-28High StrengthStainless SteelStainless Steel-
RFQ
STAFFORD MFG 2S102B Balanced Shaft Collar, 2 Piece Split, Clamp Type, 1-1/8 Inch Bore, SS | CJ6ENG 2S102B2 1/8"5/8"1 1/8"1/4"-28High StrengthStainless SteelStainless Steel-
RFQ
STAFFORD MFG 2S103B Balanced Shaft Collar, 2 Piece Split, Clamp Type, 1-3/16 Inch Bore, SS | CJ6ENH 2S103B2 1/8"5/8"1 3/16"1/4"-28High StrengthStainless SteelStainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 2S207B Balanced Shaft Collar, 2 Piece Split, Clamp Type, 2-7/16 Inch Bore, SS