STAFFORD MFG 2S110H Shaft Collar, Hinge Type, 1-5/8 Inch Bore, SS | CJ6EUE

STAFFORD MFG 2S110H Shaft Collar, Hinge Type, 1-5/8 Inch Bore, SS

Item: CJ6EUE Model: 2S110H
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size1 5/8"
MaterialStainless Steel
Outside Dia.3"
Screw Length1"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size5/16"-24
TypeHigh Strength
Width0.62"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelTypeOutside Dia.Screw LengthBore SizeScrew SizeMaterialScrew MaterialPrice
STAFFORD MFG 2S006H Shaft Collar, Hinge Type, 3/8 Inch Bore, SS | CJ6ETR 2S006HHigh Strength1.063"3/8"3/8"#6-32Stainless SteelStainless Steel€87.98
RFQ
STAFFORD MFG 2S008H Shaft Collar, Hinge Type, 1/2 Inch Bore, SS | CJ6ETT 2S008HHigh Strength1 1/4"1/2"1/2"#8-32Stainless SteelStainless Steel€82.78
RFQ
STAFFORD MFG 2S010H Shaft Collar, Hinge Type, 5/8 Inch Bore, SS | CJ6ETU 2S010HHigh Strength1 1/2"1/2"5/8"#10-32Stainless SteelStainless Steel€103.45
RFQ
STAFFORD MFG 2S012H Shaft Collar, Hinge Type, 3/4 Inch Bore, SS | CJ6ETV 2S012HHigh Strength1 3/4"5/8"3/4"1/4"-28Stainless SteelStainless Steel€85.09
RFQ
STAFFORD MFG 2S014H Shaft Collar, Hinge Type, 7/8 Inch Bore, SS | CJ6ETW 2S014HHigh Strength1 7/8"5/8"7/8"1/4"-28Stainless SteelStainless Steel€75.55
RFQ
STAFFORD MFG 2S100H Shaft Collar, Hinge Type, 1 Inch Bore, SS | CJ6ETX 2S100HHigh Strength2"5/8"1"1/4"-28Stainless SteelStainless Steel€90.99
RFQ
STAFFORD MFG 2S102H Shaft Collar, Hinge Type, 1-1/8 Inch Bore, SS | CJ6ETY 2S102HHigh Strength2 1/8"5/8"1 1/8"1/4"-28Stainless SteelStainless Steel€117.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 2S110H Shaft Collar, Hinge Type, 1-5/8 Inch Bore, SS