Stafford Mfg 2MWM035K Weldable Shaft Collar, 2 Piece Split, 35mm I.D., 10mm Keyway, 1018 Steel | CJ6LLD

STAFFORD MFG 2MWM035K Weldable Shaft Collar, 2 Piece Split, 35mm I.D., 10mm Keyway, 1018 Steel

Item: CJ6LLD Model: 2MWM035K
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size35 mm
FinishBlack Oxide
GradeGrade 1018
Keyway Size10 mm
MaterialSteel
Outside Dia.57 mm
Screw Length18 mm
Screw MaterialAlloy Steel
Screw SizeM6 x 1
TypeLow Profile
Width15 mm

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Screw LengthBore SizeScrew SizeKeyway SizeTypeMaterialFinishPrice
Stafford Mfg 8MW012K Weldable Shaft Collar, 2 Piece Split, 3/4 Inch I.D., 3/16 Inch Keyway, 1018 Steel | CJ6LJR 8MW012K1 1/2"5/8"3/4"1/4"-283/16"Low ProfileSteelBlack Oxide€47.74
RFQ
Stafford Mfg 8MW014K Weldable Shaft Collar, 2 Piece Split, 7/8 Inch I.D., 3/16 Inch Keyway, 1018 Steel | CJ6LJT 8MW014K1 5/8"5/8"7/8"1/4"-283/16"Low ProfileSteelBlack Oxide-
RFQ
Stafford Mfg 8MW100K Weldable Shaft Collar, 2 Piece Split, 1 Inch I.D., 1/4 Inch Keyway, 1018 Steel | CJ6LJU 8MW100K1 3/4"5/8"1"1/4"-281/4"Low ProfileSteelBlack Oxide€37.82
RFQ
Stafford Mfg 8MW102K Weldable Shaft Collar, 2 Piece Split, 1-1/8 Inch I.D., 1/4 Inch Keyway, 1018 Steel | CJ6LJV 8MW102K1 7/8"5/8"1 1/8"1/4"-281/4"Low ProfileSteelBlack Oxide€55.82
RFQ
Stafford Mfg 8MW104K Weldable Shaft Collar, 2 Piece Split, 1-1/4 Inch I.D., 1/4 Inch Keyway, 1018 Steel | CJ6LJW 8MW104K2.063"5/8"1 1/4"1/4"-281/4"Low ProfileSteelBlack Oxide€56.90
RFQ
Stafford Mfg 8MW106K Weldable Shaft Collar, 2 Piece Split, 1-3/8 Inch I.D., 5/16 Inch Keyway, 1018 Steel | CJ6LJX 8MW106K2 1/4"5/8"1 3/8"1/4"-285/16"Low ProfileSteelBlack Oxide-
RFQ
Stafford Mfg 8MW108K Weldable Shaft Collar, 2 Piece Split, 1-1/2 Inch I.D., 3/8 Inch Keyway, 1018 Steel | CJ6LJY 8MW108K2 3/8"5/8"1 1/2"1/4"-283/8"Low ProfileSteelBlack Oxide€49.16
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 2MWM035K Weldable Shaft Collar, 2 Piece Split, 35mm I.D., 10mm Keyway, 1018 Steel