Stafford Mfg 2LM060P11 Shaft Collar, 2 Piece Split, Clamp Type, 60mm Bore, Steel, Chrome Plated | CJ6KYL

STAFFORD MFG 2LM060P11 Shaft Collar, 2 Piece Split, Clamp Type, 60mm Bore, Steel, Chrome Plated

Item: CJ6KYL Model: 2LM060P11
Limited Availability
€65.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size60 mm
FinishChrome Plated
MaterialSteel
Outside Dia.88 mm
Screw Length25 mm
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw SizeM8 x 1.25
TypeLow Profile
Width19 mm

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelTypeOutside Dia.Screw LengthBore SizeScrew SizeMaterialFinishScrew MaterialPrice
Stafford Mfg 2LM003P11 Shaft Collar, 2 Piece Split, Clamp Type, 3mm Bore, Steel, Chrome Plated | CJ6KXP 2LM003P11Low Profile16 mm8 mm3 mmM3 x 0.5SteelChrome PlatedStainless Steel-
RFQ
Stafford Mfg 2LM005P11 Shaft Collar, 2 Piece Split, Clamp Type, 5mm Bore, Steel, Chrome Plated | CJ6KXQ 2LM005P11Low Profile16 mm8 mm5 mmM3 x 0.5SteelChrome PlatedStainless Steel-
RFQ
Stafford Mfg 2LM006P11 Shaft Collar, 2 Piece Split, Clamp Type, 6mm Bore, Steel, Chrome Plated | CJ6KXR 2LM006P11Low Profile16 mm8 mm6 mmM3 x 0.5SteelChrome PlatedStainless Steel-
RFQ
Stafford Mfg 2LM008P11 Shaft Collar, 2 Piece Split, Clamp Type, 8mm Bore, Steel, Chrome Plated | CJ6KXT 2LM008P11Low Profile18 mm8 mm8 mmM3 x 0.5SteelChrome PlatedStainless Steel-
RFQ
Stafford Mfg 2LM009P11 Shaft Collar, 2 Piece Split, Clamp Type, 9mm Bore, Steel, Chrome Plated | CJ6KXU 2LM009P11Low Profile24 mm10 mm9 mmM3 x 0.5SteelChrome PlatedStainless Steel-
RFQ
Stafford Mfg 2LM010P11 Shaft Collar, 2 Piece Split, Clamp Type, 10mm Bore, Steel, Chrome Plated | CJ6KXV 2LM010P11Low Profile24 mm10 mm10 mmM3 x 0.5SteelChrome PlatedStainless Steel€19.91
RFQ
Stafford Mfg 2LM012P11 Shaft Collar, 2 Piece Split, Clamp Type, 12mm Bore, Steel, Chrome Plated | CJ6KXW 2LM012P11Low Profile28 mm12 mm12 mmM4 x 0.7SteelChrome PlatedStainless Steel€21.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 2LM060P11 Shaft Collar, 2 Piece Split, Clamp Type, 60mm Bore, Steel, Chrome Plated
€65.61 /unit