STAFFORD MFG 2L108B Balanced Shaft Collar, 2 Piece Split, Clamp Type, 1-1/2 Inch Bore, Steel | CJ6EMR

STAFFORD MFG 2L108B Balanced Shaft Collar, 2 Piece Split, Clamp Type, 1-1/2 Inch Bore, Steel

Item: CJ6EMR Model: 2L108B
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size1 1/2"
FinishBlack Oxide
MaterialSteel
Outside Dia.2 1/2"
Screw Length3/4"
Screw MaterialAlloy Steel
Screw Size1/4"-28
TypeHigh Strength
Width1/2"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Screw LengthBore SizeScrew SizeTypeMaterialFinishScrew MaterialPrice
STAFFORD MFG 2L008B Balanced Shaft Collar, 2 Piece Split, Clamp Type, 1/2 Inch Bore, Steel | CJ6EMF 2L008B1 1/4"1/2"1/2"#8-32High StrengthSteelBlack OxideAlloy Steel-
RFQ
STAFFORD MFG 2L010B Balanced Shaft Collar, 2 Piece Split, Clamp Type, 5/8 Inch Bore, Steel | CJ6EMG 2L010B1 1/2"5/8"5/8"#10-32High StrengthSteelBlack OxideAlloy Steel-
RFQ
STAFFORD MFG 2L012B Balanced Shaft Collar, 2 Piece Split, Clamp Type, 3/4 Inch Bore, Steel | CJ6EMH 2L012B1 3/4"3/4"3/4"1/4"-28High StrengthSteelBlack OxideAlloy Steel€80.82
RFQ
STAFFORD MFG 2L014B Balanced Shaft Collar, 2 Piece Split, Clamp Type, 7/8 Inch Bore, Steel | CJ6EMJ 2L014B1 7/8"3/4"7/8"1/4"-28High StrengthSteelBlack OxideAlloy Steel-
RFQ
STAFFORD MFG 2L100B Balanced Shaft Collar, 2 Piece Split, Clamp Type, 1 Inch Bore, Steel | CJ6EMK 2L100B2"3/4"1"1/4"-28High StrengthSteelBlack OxideAlloy Steel€21.98
RFQ
STAFFORD MFG 2L102B Balanced Shaft Collar, 2 Piece Split, Clamp Type, 1-1/8 Inch Bore, Steel | CJ6EML 2L102B2 1/8"3/4"1 1/8"1/4"-28High StrengthSteelBlack OxideAlloy Steel-
RFQ
STAFFORD MFG 2L103B Balanced Shaft Collar, 2 Piece Split, Clamp Type, 1-3/16 Inch Bore, Steel | CJ6EMM 2L103B2 1/8"3/4"1 3/16"1/4"-28High StrengthSteelBlack OxideAlloy Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 2L108B Balanced Shaft Collar, 2 Piece Split, Clamp Type, 1-1/2 Inch Bore, Steel