STAFFORD MFG 1S214 Shaft Collar, 1 Piece Split, Clamp Type, 2-7/8 Inch Bore, SS | CJ6CZW

STAFFORD MFG 1S214 Shaft Collar, 1 Piece Split, Clamp Type, 2-7/8 Inch Bore, SS

Item: CJ6CZW Model: 1S214
Limited Availability
€224.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size2 7/8"
MaterialStainless Steel
Outside Dia.4 1/2"
Screw Length1"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size3/8"-24
TypeHigh Strength
Width3/4"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelTypeOutside Dia.Screw LengthBore SizeScrew SizeMaterialScrew MaterialPrice
STAFFORD MFG 1S002 Shaft Collar, 1 Piece Split, Clamp Type, 1/8 Inch Bore, SS | CJ6CXY 1S002High Strength0.813"5/16"1/8"#4-40Stainless SteelStainless Steel-
RFQ
STAFFORD MFG 1S003 Shaft Collar, 1 Piece Split, Clamp Type, 3/16 Inch Bore, SS | CJ6CXZ 1S003High Strength0.813"5/16"3/16"#4-40Stainless SteelStainless Steel€24.17
RFQ
STAFFORD MFG 1S004 Shaft Collar, 1 Piece Split, Clamp Type, 1/4 Inch Bore, SS | CJ6CYA 1S004High Strength0.813"5/16"1/4"#4-40Stainless SteelStainless Steel€17.19
RFQ
STAFFORD MFG 1S005 Shaft Collar, 1 Piece Split, Clamp Type, 5/16 Inch Bore, SS | CJ6CYB 1S005High Strength0.813"5/16"5/16"#4-40Stainless SteelStainless Steel€25.56
RFQ
STAFFORD MFG 1S006 Shaft Collar, 1 Piece Split, Clamp Type, 3/8 Inch Bore, SS | CJ6CYC 1S006High Strength1.063"3/8"3/8"#6-32Stainless SteelStainless Steel€18.04
RFQ
STAFFORD MFG 1S007 Shaft Collar, 1 Piece Split, Clamp Type, 7/16 Inch Bore, SS | CJ6CYD 1S007High Strength1.063"3/8"7/16"#6-32Stainless SteelStainless Steel€22.81
RFQ
STAFFORD MFG 1S008 Shaft Collar, 1 Piece Split, Clamp Type, 1/2 Inch Bore, SS | CJ6CYE 1S008High Strength1 1/4"1/2"1/2"#8-32Stainless SteelStainless Steel€19.42
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 1S214 Shaft Collar, 1 Piece Split, Clamp Type, 2-7/8 Inch Bore, SS
€224.17 /unit