STAFFORD MFG 1L014AMK Collar, 1 Piece Split, Clamp Type, 7/8 Inch Bore, Steel

Item: CJ6KEG Model: 1L014AMK
Limited Availability
€199.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollar
Bore Size7/8"
FinishBlack Oxide
GradeGrade 1117
Keyway Size0.188"
MaterialSteel
Mounting Hole Size1/4"-20
Outside Dia.1 7/8"
Screw MaterialAlloy Steel
TypeHigh Strength
Width1"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Mounting Hole SizeBore SizeKeyway SizeTypeMaterialFinishScrew MaterialPrice
Stafford Mfg 1L008AMK Collar, 1 Piece Split, Clamp Type, 1/2 Inch Bore, Steel | CJ6KED 1L008AMK1 1/4"#8-321/2"1/8"High StrengthSteelBlack OxideAlloy Steel€126.99
RFQ
Stafford Mfg 1L010AMK Collar, 1 Piece Split, Clamp Type, 5/8 Inch Bore, Steel | CJ6KEE 1L010AMK1 1/2"#10-245/8"0.188"High StrengthSteelBlack OxideAlloy Steel-
RFQ
Stafford Mfg 1L012AMK Collar, 1 Piece Split, Clamp Type, 3/4 Inch Bore, Steel | CJ6KEF 1L012AMK1 3/4"1/4"-203/4"0.188"High StrengthSteelBlack OxideAlloy Steel€173.48
RFQ
Stafford Mfg 1L100AMK Collar, 1 Piece Split, Clamp Type, 1 Inch Bore, Steel | CJ6KEH 1L100AMK2"1/4"-201"1/4"High StrengthSteelBlack OxideAlloy Steel€160.34
RFQ
Stafford Mfg 1L102AMK Collar, 1 Piece Split, Clamp Type, 1-1/8 Inch Bore, Steel | CJ6KEJ 1L102AMK2 1/8"1/4"-281 1/8"1/4"High StrengthSteelBlack OxideAlloy Steel-
RFQ
Stafford Mfg 1L104AMK Collar, 1 Piece Split, Clamp Type, 1-1/4 Inch Bore, Steel | CJ6KEK 1L104AMK2 1/4"1/4"-281 1/4"1/4"High StrengthSteelBlack OxideAlloy Steel€204.88
RFQ
Stafford Mfg 1L106AMK Collar, 1 Piece Split, Clamp Type, 1-3/8 Inch Bore, Steel | CJ6KEL 1L106AMK2 3/8"1/4"-281 3/8"0.313"High StrengthSteelBlack OxideAlloy Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 1L014AMK Collar, 1 Piece Split, Clamp Type, 7/8 Inch Bore, Steel
€199.51 /unit