Stafford Mfg 1L010ACG Shaft Collar, 1 Piece Split, Hardened And Ground, 5/8 Inch Bore, Steel | CJ6JPH

STAFFORD MFG 1L010ACG Shaft Collar, 1 Piece Split, Hardened And Ground, 5/8 Inch Bore, Steel

Item: CJ6JPH Model: 1L010ACG
Limited Availability
€88.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size5/8"
FinishBlack Oxide
GradeGrade 1117
MaterialSteel
Outside Dia.1 1/2"
Screw Length5/8"
Screw MaterialAlloy Steel
Screw Size#10-32
Width0.813"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Screw LengthBore SizeScrew SizeMaterialFinishScrew MaterialPrice
Stafford Mfg 1L008ACG Shaft Collar, 1 Piece Split, Hardened And Ground, 1/2 Inch Bore, Steel | CJ6JPG 1L008ACG1 1/4"1/2"1/2"#8-32SteelBlack OxideAlloy Steel€82.30
RFQ
Stafford Mfg 1L012ACG Shaft Collar, 1 Piece Split, Hardened And Ground, 3/4 Inch Bore, Steel | CJ6JPJ 1L012ACG1 3/4"3/4"3/4"1/4"-28SteelBlack OxideAlloy Steel€87.71
RFQ
Stafford Mfg 1L014ACG Shaft Collar, 1 Piece Split, Hardened And Ground, 7/8 Inch Bore, Steel | CJ6JPK 1L014ACG1 7/8"3/4"7/8"1/4"-28SteelBlack OxideAlloy Steel€113.74
RFQ
Stafford Mfg 1L100ACG Shaft Collar, 1 Piece Split, Hardened And Ground, 1 Inch Bore, Steel | CJ6JPL 1L100ACG2"3/4"1"1/4"-28SteelBlack OxideAlloy Steel€72.86
RFQ
Stafford Mfg 1L102ACG Shaft Collar, 1 Piece Split, Hardened And Ground, 1-1/8 Inch Bore, Steel | CJ6JPM 1L102ACG2 1/8"3/4"1 1/8"1/4"-28SteelBlack OxideAlloy Steel€83.84
RFQ
Stafford Mfg 1L104ACG Shaft Collar, 1 Piece Split, Hardened And Ground, 1-1/4 Inch Bore, Steel | CJ6JPN 1L104ACG2 1/4"3/4"1 1/4"1/4"-28SteelBlack OxideAlloy Steel€113.42
RFQ
Stafford Mfg 1L106ACG Shaft Collar, 1 Piece Split, Hardened And Ground, 1-3/8 Inch Bore, Steel | CJ6JPP 1L106ACG2 3/8"3/4"1 3/8"1/4"-28SteelBlack OxideAlloy Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 1L010ACG Shaft Collar, 1 Piece Split, Hardened And Ground, 5/8 Inch Bore, Steel
€88.22 /unit