Stafford Mfg 19S011PCP Pipe Mounting Collar, 2 Piece Split, Clamp Type, 1 Flat Surface, 0.690 Inch Bore, SS | CJ6JHQ

STAFFORD MFG 19S011PCP Pipe Mounting Collar, 2 Piece Split, Clamp Type, 1 Flat Surface, 0.690 Inch Bore, SS

Item: CJ6JHQ Model: 19S011PCP
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Collar
Bore Size11/16"
Bottom Threaded Hole Size1/4"-20
MaterialStainless Steel
Outside Dia.1 1/2"
Pipe Size3/8"
Screw Length5/8"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size1/4"-28
TypeLow Profile
Width1/2"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.TypeMaterialScrew MaterialScrew LengthBore SizePipe SizeInsert Dia.Price
Stafford Mfg 19S011PST Pipe Mounting Collar, 2 Piece Split, Clamp Type, 2 Flat Surface, 0.690 Inch Bore, SS | CJ6JHC 19S011PST1 1/2"Low ProfileStainless SteelStainless Steel5/8"11/16"3/8"--
RFQ
Stafford Mfg 19S014PST Pipe Mounting Collar, 2 Piece Split, Clamp Type, 2 Flat Surface, 0.857 Inch Bore, SS | CJ6JHD 19S014PST1 3/4"Low ProfileStainless SteelStainless Steel5/8"0.85"1/2"-€69.91
RFQ
Stafford Mfg 19S101PST Pipe Mounting Collar, 2 Piece Split, Clamp Type, 2 Flat Surface, 1.065 Inch Bore, SS | CJ6JHE 19S101PST2"High StrengthStainless SteelStainless Steel5/8"1 1/15"3/4"--
RFQ
Stafford Mfg 19S105PST Pipe Mounting Collar, 2 Piece Split, Clamp Type, 2 Flat Surface, 1.330 Inch Bore, SS | CJ6JHF 19S105PST2 1/4"High StrengthStainless SteelStainless Steel5/8"1 1/3"1"--
RFQ
Stafford Mfg 19S111PST Pipe Mounting Collar, 2 Piece Split, Clamp Type, 2 Flat Surface, 1.675 Inch Bore, SS | CJ6JHG 19S111PST2 1/2"Low ProfileStainless SteelStainless Steel5/8"1 2/3"1 1/4"-€155.72
RFQ
Stafford Mfg 19S114PST Pipe Mounting Collar, 2 Piece Split, Clamp Type, 2 Flat Surface, 1.915 Inch Bore, SS | CJ6JHH 19S114PST3"High StrengthStainless SteelStainless Steel5/8"1 11/12"1 1/2"-€160.52
RFQ
Stafford Mfg 19S014PCP Pipe Mounting Collar, 2 Piece Split, Clamp Type, 1 Flat Surface, 0.857 Inch Bore, SS | CJ6JHR 19S014PCP1 3/4"Low ProfileStainless SteelStainless Steel5/8"0.85"1/2"-€68.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 19S011PCP Pipe Mounting Collar, 2 Piece Split, Clamp Type, 1 Flat Surface, 0.690 Inch Bore, SS