STAFFORD MFG 15L006 Shaft Collar, 2 Piece Split, Clamp Type, 3/8 Inch Square Bore, Steel | CJ6FRK

STAFFORD MFG 15L006 Shaft Collar, 2 Piece Split, Clamp Type, 3/8 Inch Square Bore, Steel

Item: CJ6FRK Model: 15L006
Limited Availability
€21.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size3/8"
FinishBlack Oxide
MaterialSteel
Outside Dia.1 1/2"
Screw Length5/8"
Screw MaterialAlloy Steel
Screw Size#10-32
TypeHigh Strength
Width0.406"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Screw LengthBore SizeScrew SizeTypeMaterialFinishScrew MaterialPrice
STAFFORD MFG 15L004 Shaft Collar, 2 Piece Split, Clamp Type, 1/4 Inch Square Bore, Steel | CJ6FRH 15L0041.063"3/8"1/4"#6-32High StrengthSteelBlack OxideAlloy Steel€31.48
RFQ
STAFFORD MFG 15L005 Shaft Collar, 2 Piece Split, Clamp Type, 5/16 Inch Square Bore, Steel | CJ6FRJ 15L0051.063"3/8"5/16"#6-32High StrengthSteelBlack OxideAlloy Steel€23.24
RFQ
STAFFORD MFG 15L007 Shaft Collar, 2 Piece Split, Clamp Type, 7/16 Inch Square Bore, Steel | CJ6FRL 15L0071 1/2"5/8"7/16"#10-32High StrengthSteelBlack OxideAlloy Steel€20.11
RFQ
STAFFORD MFG 15L008 Shaft Collar, 2 Piece Split, Clamp Type, 1/2 Inch Square Bore, Steel | CJ6FRM 15L0081 3/4"3/4"1/2"1/4"-28High StrengthSteelBlack OxideAlloy Steel€27.81
RFQ
STAFFORD MFG 15L009 Shaft Collar, 2 Piece Split, Clamp Type, 9/16 Inch Square Bore, Steel | CJ6FRN 15L0091 3/4"3/4"9/16"1/4"-28High StrengthSteelBlack OxideAlloy Steel€33.34
RFQ
STAFFORD MFG 15L010 Shaft Collar, 2 Piece Split, Clamp Type, 5/8 Inch Square Bore, Steel | CJ6FRP 15L0102"3/4"5/8"1/4"-28High StrengthSteelBlack OxideAlloy Steel€24.26
RFQ
STAFFORD MFG 15L012 Shaft Collar, 2 Piece Split, Clamp Type, 3/4 Inch Square Bore, Steel | CJ6FRQ 15L0122 1/8"3/4"3/4"1/4"-28High StrengthSteelBlack OxideAlloy Steel€26.87
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 15L006 Shaft Collar, 2 Piece Split, Clamp Type, 3/8 Inch Square Bore, Steel
€21.35 /unit