STAFFORD MFG 15C006006 Precision Sleeve Coupling, 2 Piece Split, Clamp Type, 3/8 x 3/8 Inch Square I.D., 316SS | CJ6GYG

STAFFORD MFG 15C006006 Precision Sleeve Coupling, 2 Piece Split, Clamp Type, 3/8 x 3/8 Inch Square I.D., 316SS

Item: CJ6GYG Model: 15C006006
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Coupling
Bore Size3/8"
MaterialStainless Steel
Material GradeGrade 316
Outside Dia.1 1/2"
Screw Size#10-32 x 1/2
Total Length2 1/4"
TypeHigh Strength

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Bore SizeTotal LengthScrew SizeMaterialTypeMaterial GradePrice
STAFFORD MFG 15C004004 Precision Sleeve Coupling, 2 Piece Split, Clamp Type, 1/4 x 1/4 Inch Square I.D., 316SS | CJ6GYE 15C0040041.063"1/4"1 5/8"#6-32 x 3/8Stainless SteelHigh StrengthGrade 316-
RFQ
STAFFORD MFG 15C005005 Precision Sleeve Coupling, 2 Piece Split, Clamp Type, 5/16 Inch Square I.D., 316SS | CJ6GYF 15C0050051.063"5/16"1 5/8"#6-32 x 3/8Stainless SteelHigh StrengthGrade 316-
RFQ
STAFFORD MFG 15C007007 Precision Sleeve Coupling, 2 Piece Split, Clamp Type, 7/16 Inch Square I.D., 316SS | CJ6GYH 15C0070071 1/2"7/16"2 1/4"#10-32 x 1/2Stainless SteelHigh StrengthGrade 316-
RFQ
STAFFORD MFG 15C008008 Precision Sleeve Coupling, 2 Piece Split, Clamp Type, 1/2 x 1/2 Inch Square I.D., 316SS | CJ6GYJ 15C0080081 3/4"1/2"2 5/8"1/4"-28 x 5/8Stainless SteelHigh StrengthGrade 316-
RFQ
STAFFORD MFG 15C009009 Precision Sleeve Coupling, 2 Piece Split, Clamp Type, 9/16 Inch Square I.D., 316SS | CJ6GYK 15C0090091 3/4"9/16"2 5/8"1/4"-28 x 5/8Stainless SteelHigh StrengthGrade 316-
RFQ
STAFFORD MFG 15C010010 Precision Sleeve Coupling, 2 Piece Split, Clamp Type, 5/8 x 5/8 Inch Square I.D., 316SS | CJ6GYL 15C0100102"5/8"3"1/4"-28 x 5/8Stainless SteelHigh StrengthGrade 316-
RFQ
STAFFORD MFG 15C011011 Precision Sleeve Coupling, 2 Piece Split, Clamp Type, 11/16 Inch Square I.D., 316SS | CJ6GYM 15C0110112 1/8"11/16"3 1/4"1/4"-28 x 5/8Stainless SteelHigh StrengthGrade 316-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 15C006006 Precision Sleeve Coupling, 2 Piece Split, Clamp Type, 3/8 x 3/8 Inch Square I.D., 316SS