Stafford Mfg 15A108ST Shaft Mounting Collar, 2 Piece Split, 2 Flat Surfaces, 1-1/2 Inch Square Bore, Aluminum | CJ6KVN

STAFFORD MFG 15A108ST Shaft Mounting Collar, 2 Piece Split, 2 Flat Surfaces, 1-1/2 Inch Square Bore, Aluminum

Item: CJ6KVN Model: 15A108ST
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Collar
Bore Size1 1/2"
Bottom Threaded Hole Size5/16"-18
GradeGrade 2024-T351
MaterialAluminum
Mounting Screw Size#10-24
Outside Dia.3 1/2"
Screw Length1"
Screw MaterialAlloy Steel
Screw Size5/16"-24
Top Threaded Hole Size1/4"-20
TypeHigh Strength
Width0.62"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.MaterialScrew MaterialScrew LengthBore SizeScrew SizeBottom Threaded Hole SizeTop Threaded Hole SizePrice
Stafford Mfg 15L200ST Shaft Mounting Collar, 2 Piece Split, 2 Flat Surfaces, 2 Inch Square Bore, Steel | CJ6KUJ 15L200ST4 1/4"SteelAlloy Steel1"2"3/8"-243/8"-165/16"-18-
RFQ
Stafford Mfg 15L008CP Shaft Mounting Collar, 2 Piece Split, 1 Flat Surface, 1/2 Inch Square Bore, Steel | CJ6KUK 15L008CP1 3/4"SteelAlloy Steel3/4"1/2"1/4"-281/4"-20--
RFQ
Stafford Mfg 15L010CP Shaft Mounting Collar, 2 Piece Split, 1 Flat Surface, 5/8 Inch Square Bore, Steel | CJ6KUL 15L010CP2"SteelAlloy Steel3/4"5/8"1/4"-281/4"-20--
RFQ
Stafford Mfg 15L012CP Shaft Mounting Collar, 2 Piece Split, 1 Flat Surface, 3/4 Inch Square Bore, Steel | CJ6KUM 15L012CP2 1/8"SteelAlloy Steel3/4"3/4"1/4"-281/4"-20--
RFQ
Stafford Mfg 15L100CP Shaft Mounting Collar, 2 Piece Split, 1 Flat Surface, 1 Inch Square Bore, Steel | CJ6KUN 15L100CP2 1/2"SteelAlloy Steel3/4"1"1/4"-281/4"-20--
RFQ
Stafford Mfg 15L104CP Shaft Mounting Collar, 2 Piece Split, 1 Flat Surface, 1-1/4 Inch Square Bore, Steel | CJ6KUP 15L104CP3"SteelAlloy Steel1"1 1/4"5/16"-245/16"-18--
RFQ
Stafford Mfg 15L108CP Shaft Mounting Collar, 2 Piece Split, 1 Flat Surface, 1-1/2 Inch Square Bore, Steel | CJ6KUQ 15L108CP3 1/2"SteelAlloy Steel1"1 1/2"5/16"-245/16"-18--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 15A108ST Shaft Mounting Collar, 2 Piece Split, 2 Flat Surfaces, 1-1/2 Inch Square Bore, Aluminum