STAFFORD MFG 13L008008PSC Precision Sleeve Coupling, 2 Piece Split, Clamp Type, 1/2 x 1/2 Inch Hex I.D., Steel | CJ6GVM

STAFFORD MFG 13L008008PSC Precision Sleeve Coupling, 2 Piece Split, Clamp Type, 1/2 x 1/2 Inch Hex I.D., Steel

Item: CJ6GVM Model: 13L008008PSC
Limited Availability
€85.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Coupling
Bore Size1/2"
FinishBlack Oxide
MaterialSteel
Outside Dia.1 1/4"
Screw MaterialAlloy Steel
Screw Size#8-32 x 1/2
Total Length1 7/8"
TypePrecision Sleeve

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelMaterialTypeOutside Dia.Bore SizeTotal LengthScrew SizeScrew MaterialGradePrice
STAFFORD MFG 13L004004PSC Precision Sleeve Coupling, 2 Piece Split, Clamp Type, 1/4 x 1/4 Inch Hex I.D., Steel | CJ6GVH 13L004004PSCSteelPrecision Sleeve0.813"1/4"1 1/4"#4-40 x 3/8Alloy Steel-€110.03
RFQ
STAFFORD MFG 13L005005PSC Precision Sleeve Coupling, 2 Piece Split, Clamp Type, 5/16 x 5/16 Inch Hex I.D., Steel | CJ6GVJ 13L005005PSCSteelPrecision Sleeve0.813"5/16"1 1/4"#4-40 x 3/8Alloy Steel--
RFQ
STAFFORD MFG 13L006006PSC Precision Sleeve Coupling, 2 Piece Split, Clamp Type, 3/8 x 3/8 Inch Hex I.D., Steel | CJ6GVK 13L006006PSCSteelPrecision Sleeve1.063"3/8"1 5/8"#6-32 x 3/8Alloy Steel-€90.05
RFQ
STAFFORD MFG 13L007007PSC Precision Sleeve Coupling, 2 Piece Split, Clamp Type, 7/16 x 7/16 Inch Hex I.D., Steel | CJ6GVL 13L007007PSCSteelPrecision Sleeve1 1/4"7/16"1 7/8"#8-32 x 1/2Alloy Steel-€69.12
RFQ
STAFFORD MFG 13L009009PSC Precision Sleeve Coupling, 2 Piece Split, Clamp Type, 9/16 x 9/16 Inch Hex I.D., Steel | CJ6GVN 13L009009PSCSteelPrecision Sleeve1 1/2"9/16"2 1/4"#10-32 x 5/8Alloy Steel-€87.50
RFQ
STAFFORD MFG 13L010010PSC Precision Sleeve Coupling, 2 Piece Split, Clamp Type, 5/8 x 5/8 Inch Hex I.D., Steel | CJ6GVP 13L010010PSCSteelPrecision Sleeve1 1/2"5/8"2 1/4"#10-32 x 5/8Alloy Steel-€106.07
RFQ
STAFFORD MFG 13L011011PSC Precision Sleeve Coupling, 2 Piece Split, Clamp Type, 11/16 Inch Hex I.D., Steel | CJ6GVQ 13L011011PSCSteelPrecision Sleeve1 7/8"11/16"2 7/8"1/4"-28 x 3/4Alloy Steel-€96.88
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 13L008008PSC Precision Sleeve Coupling, 2 Piece Split, Clamp Type, 1/2 x 1/2 Inch Hex I.D., Steel
€85.16 /unit