STAFFORD MFG 11L106F Threaded Shaft Collar, LH Thread, 2 Piece Split, Clamp Type, 1-3/8-4 Inch Bore, Steel | CJ6FRB

STAFFORD MFG 11L106F Threaded Shaft Collar, LH Thread, 2 Piece Split, Clamp Type, 1-3/8-4 Inch Bore, Steel

Item: CJ6FRB Model: 11L106F
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size1 3/8"-4
FinishBlack Oxide
MaterialSteel
Outside Dia.2 5/8"
Screw Length1"
Screw MaterialAlloy Steel
Screw Size5/16"-24
TypeLeft Hand ACME
Width3/4"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelTypeOutside Dia.Screw LengthBore SizeScrew SizeMaterialFinishScrew MaterialPrice
STAFFORD MFG 10L006F Threaded Shaft Collar, RH Thread, 2 Piece Split, Clamp Type, 3/8-12 Inch Bore, Steel | CJ6FQA 10L006FRight Hand ACME1 1/8"1/2"3/8"-12#8-32SteelBlack OxideAlloy Steel€42.32
RFQ
STAFFORD MFG 10L007F Threaded Shaft Collar, RH Thread, 2 Piece Split, Clamp Type, 7/16-12 Inch Bore, Steel | CJ6FQB 10L007FRight Hand ACME1 1/8"1/2"7/16"-12#8-32SteelBlack OxideAlloy Steel-
RFQ
STAFFORD MFG 10L008F Threaded Shaft Collar, RH Thread, 2 Piece Split, Clamp Type, 1/2-10 Inch Bore, Steel | CJ6FQC 10L008FRight Hand ACME1.313"5/8"1/2"-10#10-32SteelBlack OxideAlloy Steel€56.65
RFQ
STAFFORD MFG 10L010F Threaded Shaft Collar, RH Thread, 2 Piece Split, Clamp Type, 5/8-8 Inch Bore, Steel | CJ6FQD 10L010FRight Hand ACME1 5/8"5/8"5/8"-81/4"-28SteelBlack OxideAlloy Steel€33.07
RFQ
STAFFORD MFG 10L012F Threaded Shaft Collar, RH Thread, 2 Piece Split, Clamp Type, 3/4-6 Inch Bore, Steel | CJ6FQE 10L012FRight Hand ACME2"1"3/4"-65/16"-24SteelBlack OxideAlloy Steel€61.90
RFQ
STAFFORD MFG 10L014F Threaded Shaft Collar, RH Thread, 2 Piece Split, Clamp Type, 7/8-6 Inch Bore, Steel | CJ6FQF 10L014FRight Hand ACME2 1/8"1"7/8"-65/16"-24SteelBlack OxideAlloy Steel-
RFQ
STAFFORD MFG 10L100F Threaded Shaft Collar, RH Thread, 2 Piece Split, Clamp Type, 1-5 Inch Bore, Steel | CJ6FQG 10L100FRight Hand ACME2 1/4"1"#1-55/16"-24SteelBlack OxideAlloy Steel€51.19
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 11L106F Threaded Shaft Collar, LH Thread, 2 Piece Split, Clamp Type, 1-3/8-4 Inch Bore, Steel