STACKBIN 3-418SSB Sectional Stacking Bin Units, 37 Inch X 20 Inch X 63 Inch Size, Std, 18 Compartments, Gray | CU4GUF

STACKBIN 3-418SSB Sectional Stacking Bin Units, 37 Inch X 20 Inch X 63 Inch Size, Std, 18 Compartments, Gray

Item: CU4GUF Model: 3-418SSBCross Ref: 45NH74
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,363.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin
Base Height5 3/8"
Base TypeStandard
ColorGray
Compartment Depth20 1/2"
Compartment Height9 1/2"
Compartment Width12"
FinishHigh Gloss
MaterialSteel
Number Of Compartments18
Overall Depth20"
Overall Height63"
Overall Width37"
Whole Unit Load Capacity1000 lbs.

Shipping Info:

Ship weight (kg) 119.25
Ship height (cm)160.02
Ship length (cm)50.8
Ship width (cm)93.98
Country of OriginUS

Product Variants

ProductModelMPNPrice
STACKBIN 3-240SSB Sectional Stacking Bin Unit, 13 Inch X 37 Inch X 48 Inch Size, Std, 40 Compartments, Blue | CU4GQG 3-240SSB3-240SSB€1,824.49
STACKBIN 3-240SSB Sectional Stacking Bin Unit, 13 Inch X 37 Inch X 48 Inch Size, Std, 40 Compartments, Gray | CU4GQH 3-240SSB3-240SSB€1,758.34
STACKBIN 3-230SSB Sectional Stacking Bin Unit, 36 Inch X 13 Inch X 37 Inch Size, Std, 30 Compartments, Blue | CU4GQJ 3-230SSB3-230SSB€1,413.59
STACKBIN 3-235SSB Sectional Stacking Bin Unit, 37 Inch X 13 Inch X 42 Inch Size, Std, 35 Compartments, Blue | CU4GQK 3-235SSB3-235SSB€1,692.86
STACKBIN 3-245SSB Sectional Stacking Bin Unit, 37 Inch X 13 Inch X 54 Inch Size, Std, 45 Compartments, Blue | CU4GQL 3-245SSB3-245SSB€2,051.18
STACKBIN 3-250SSB Sectional Stacking Bin Unit, 37 Inch X 13 Inch X 60 Inch Size, Std, 50 Compartments, Blue | CU4GQM 3-250SSB3-250SSB€2,391.44
RFQ
STACKBIN 3-320SSB Sectional Stacking Bin Unit, 37 Inch X 15 Inch X 43 1/2 Inch Size, Std, 20 Compartments | CU4GQN 3-320SSB3-320SSB€1,544.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STACKBIN 3-418SSB Sectional Stacking Bin Units, 37 Inch X 20 Inch X 63 Inch Size, Std, 18 Compartments, Gray
€2,363.04 /unit