Flat Shipping

Flat Shipping at €24.99 + VAT

STA-KON RB14-516 Ring Terminal Blue 18 To 14 Awg - Pack Of 100 | AC9UUG 3KG37

STA-KON RB14-516 Ring Terminal Blue 18 To 14 Awg - Pack Of 100

Item: AC9UUG Model: RB14-516Cross Ref: 3KG37
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Terminal
Color CodeBlue
Connection MaterialCopper
Connection TypeCrimp
Insulation ColorBlue
Insulation MaterialNylon
Insulation TypeNylon
Max. Temp.221°F
Max. Voltage600V
Overall Length1 2/25"
SeamOverlapped
Stud Size0.312"
Terminal ConnectionCrimp
Terminal Connection TypeCrimp
Terminal TypeStandard
Barrel Length0.53"
Barrel StyleSerrated Barrel
Contact MaterialCopper
InsulationNylon
Insulation CoveragePartial Coverage
Seam StyleOverlapped
StandardsCSA CERTIFIED, UL LISTED E9809
Terminal ShapeRing Terminal
TerminationCrimp Termination Only
Tongue Length0.55"
Tongue Width0.47"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)9.14
Ship length (cm)6.1
Ship width (cm)3.56
HS code8536904000
Country of OriginUS

Product Variants

ProductModelInsulation ColorStud SizeInsulation MaterialSeamOverall LengthColor CodeMax. VoltageMax. Temp.Pkg. Qty.Price
STA-KON RB14-10 Ring Terminal Blue 18 To 14 Awg - Pack Of 100 | AC9UTT 3KG24 RB14-10Blue#10NylonOverlapped0.89"Blue600V221°F100€111.83
STA-KON RB14-12 Ring Terminal Blue 18 To 14 Awg - Pack Of 100 | AC9UTZ 3KG30 RB14-12Blue1/2"NylonOverlapped1 1/4"Blue600V221°F100€198.77
STA-KON RB14-14 Ring Terminal Blue 18 To 14 Awg - Pack Of 100 | AC9UUA 3KG31 RB14-14Blue1/4"NylonOverlapped1 2/25"Blue600V221°F100€105.71
STA-KON RB14-38 Ring Terminal Blue 18 To 14 Awg - Pack Of 100 | AC9UUE 3KG35 RB14-38Blue3/8"NylonOverlapped1.17"Blue600V221°F100€163.02
STA-KON RB14-4 Ring Terminal Blue 18 To 14 Awg - Pack Of 100 | AC9UUF 3KG36 RB14-4Blue#4NylonOverlapped18/25"Blue600V221°F100€91.41
STA-KON RB14-6 Ring Terminal Blue 18 To 14 Awg - Pack Of 100 | AC9UUH 3KG38 RB14-6Blue#6NylonOverlapped0.89"Blue600V221°F100€140.14
STA-KON RB14-8 Ring Terminal Blue 18 To 14 Awg - Pack Of 100 | AC9UUM 3KG42 RB14-8Blue#8NylonOverlapped0.89"Blue600V221°F100€128.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STA-KON RB14-516 Ring Terminal Blue 18 To 14 Awg - Pack Of 100
€125.49 /unit